CR20I - Duplex Recp 20A 125V Side Wire Iv

Legrand-Pass & Seymour

  • $3.59 (Each)
  • $3.59 (Each)

  • $359.48 (Per 100)

In-Stock: 436 available locally (Little Rock, AR) ( change location)
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
CR20I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20-I
Description
Duplex Recp 20A 125V Side Wire Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 3.3 In Length, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119169 / 0785007119169 / 00785007119169
Weight per unit
0.1962 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$3.59 (Each)
Standard Packaging
$359.48 (Per 100)
Stock Availability
Little Rock
436 (Check another store)
All Stores
5,039
Resources
Images
 
 
CR20I - Small Image
 
CR20I - Large Image
 
CR20I - Large Image
Other Links
 
 
CR20I - Other
 
CR20I - Other
Attachments
 
 
CR20I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Wire Ground
Current Rating
20 A
Material
Thermoplastic
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
14 - 10
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Description
DUPLEX RECP 20A 125V SIDE WIRE IV
Extra Long Description
PAS CR20I RECEP DUP 20A/125V SIDE W
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Ivory
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 3.3 in Length, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 lb
Product Type
Duplex Receptacle
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Indoor/Outdoor
Indoor
Mounting Type
Wall Mount
Outlet Type
STRAIGHT BLADE
Package Quantity
10 CT;100 PK
Receptacle Type
Duplex
Resistance Properties
Impact Resistant;Corrosion Resistant
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR20I
GTIN
00785007119169
UPC
785007119169
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2000 lb
Weight per each
0.1962
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
Nema Rating
5-20R
Operating Temperature
-40°-60°C
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,039

Location search:
These alternate items can be purchased instead of CR20I.
Jump To:

Similar Items

Similar items are close alternatives to CR20I, though they may not be 100% alike.

Cross Referenced

These items are similar to CR20I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5352-I Bryant Electric 00781786174122
CRS20I Bryant Electric 00781786161078
5352I Bryant Electric n/a
CBRS20I Bryant Electric 00781786161177
5342I Bryant Electric 00781786625341
CR20V Eaton Wiring Devices 00032664489181
BR20V Eaton Wiring Devices 00032664515095
CR20SV Eaton Wiring Devices 00032664727962
62040-I Enerlites 00883951214791
CRF20I Hubbell Wiring Device-Kellems 00783585107882
BR20I Hubbell Wiring Device-Kellems 00783585834887
CR20I Hubbell Wiring Device-Kellems 00783585900155
CRS20I Hubbell Wiring Device-Kellems n/a
CR20-I Leviton 00078477815434
CR020-I Leviton 00078477815472
5342I Leviton 00078477788196
82150 Morris 00601986821506
CR20-I Legrand Pass & Seymour 00785007119169

* All prices subject to change.

Begin Live Chat