43308 - Lampholder 660W 250V

Legrand-Pass & Seymour

  • $6.35 (Each)
  • $6.35 (Each)

  • $634.56 (Per 100)

  • $1,586.40 (Per 250)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
43308
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
43308
Description
Lampholder 660W 250V
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 660 W, Phenolic Material, Black, Ceiling Mount;Wall Mount, 2 In Height, 1.44 In Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007896107 / 0785007896107 / 00785007896107
Weight per unit
0.0956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.35 (Each)
Carton
$6.35 (Each)
Standard Packaging
$1,586.40 (Per 250)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
566
Resources
Images
 
 
43308 - Small Image
 
43308 - Large Image
 
43308 - Large Image
Other Links
 
 
43308 - Other
 
43308 - Other
Brochures
 
 
43308 - Brochure
Attachments
 
 
43308 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
660
Lamp Type
Incandescent
Material
Phenolic
Voltage Rating
250 V ac
Wattage
660 W
Material, Color, and Finish
Base Type
Medium
Color
Black
Dimensions and Weight
Height
2 in
Length
1.44 in
Descriptions
Description
LAMPHOLDER 660W 250V
Extra Long Description
PAS 43308 LAMPHOLDER 660W250V
Features
Medium base, phenolic, pin type hook supplied, for temporary use. Black.
Long Description
Lampholder, Medium Base, Incandescent Lamp, 2 in Lamp Size, 250 V ac, 660 W, Phenolic Material, Black, Ceiling Mount;Wall Mount, 2 in Height, 1.44 in Length, 0.1 lb
Product Type
Lampholder
Short Description
Phenolic Lampholder, 250 VAC, 660 W, Pin Type
Special Features
Mounts in Standard Wall Box;Standard Lampholder
Additional Information
Base
Hook
Lamp Length
2.0
Lamp Size
2 in
Mounting Type
Ceiling Mount;Wall Mount
Package Quantity
25 PK;1 CT
Standards Met
UL Listed;ECCN:EAR99
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
43308
Sub Brand
Pass & Seymour
GTIN
00785007896107
UPC
785007896107
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Temporary Lighting Device
Trade Size
Amperage
660.0
Packaging
Weight
0.1 lb
Weight per each
0.0956
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
CEILING/WALL
Standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 43308.
Jump To:

Similar Items

Similar items are close alternatives to 43308, though they may not be 100% alike.

Cross Referenced

These items are similar to 43308 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL124H Bryant Electric 00883778112249
732 Eaton Wiring Devices 00032664355202
167 Leviton 00078477107294
43308 Legrand Pass & Seymour 00785007896107
CW732 GENERAL ELECTRIC n/a
GE56693 GENERAL ELECTRIC n/a
RL124H GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat