LCC25012X - 250MCM 2HOLE Lug

Panduit

  • $10.20 (Each)
  • $10.20 (Each)

  • $101.95 (Per 10)

  • $1,019.50 (Per 100)
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
LCC25012X
Manufacturer
Panduit
Manufacturer's Part Number
LCC250-12-X
Description
250MCM 2HOLE Lug
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902453 / 0074983902453 / 00074983902453
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.20 (Each)
Carton
$10.20 (Each)
Standard Packaging
$101.95 (Per 10)
Resources
Images
 
 
LCC25012X - Video
 
LCC25012X - Small Image
 
LCC25012X - Large Image
Tech Bulletins
 
 
LCC25012X - Tech Bulletin
Other Links
 
 
LCC25012X - Other
 
LCC25012X - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
250 kcmil Code
Descriptions
Description
250MCM 2HOLE LUG
extra long description
PAN LCC250-12-X Pan-Lug™ LCC250-12-
Product Type
Pan-Lug™ LCC250-12-X Comp. Lug, 250, Tin PLT Copper, STRT, T
Long Description
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCC250-12-X
Brand
PANDUIT
GTIN
00074983902453
UPC
074983902453
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
2.52
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
1-11/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC25012X.
Jump To:

Similar Items

Similar items are close alternatives to LCC25012X, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 ...
  • Our Part #: 54868BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54868BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.72) ·
54868BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.87

Each

QTY:
Each
Add
2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L250N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L250N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($503.52) ·
L250N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.14

Each

QTY:
Each
Add
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA292N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA292N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($356.30) ·
YA292N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.63

Each

QTY:
Each
Add
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA292LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA292LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.77) ·
YA292LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCC25012X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31149 3M Electrical Products 00054007126263
VHCL25012BN Anderson n/a
YA29-2LN Burndy 00781810504222
L 250N Greaves n/a
L-250-N Greaves 00784491400203
CLND-250-12-134 ILSCO 00783669641660
CLWD-250-12-134 ILSCO 00783669641677
CRA-250L2 ILSCO n/a
CSWD-250-12-134 ILSCO 00783669641691
94374 Morris 00601986943741
L250N NSi Industries 00662381035134
LCC250-12-X Panduit 00074983902453
LCD250-12-X Panduit 00074983900985
BBLU-025D Penn-Union 00785037216340
54868BE Thomas & Betts 00786210898056
HDL 250 N Thomas & Betts n/a
HDL250N Thomas & Betts 00783786730568
L 250 N Thomas & Betts n/a
L250-N Thomas & Betts 00783786738939
LCN-250 Thomas & Betts 00783786032532
YA29-2N Burndy 00781810504307
VHCL-250-12BN Hubbell Power Systems 00096359337881
54480 Thomas & Betts 00786210544809
S989214 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat