54868BE - 250MCM 2H Cop Lug

Color-Keyed

  • $19.87 (Each)
  • $19.87 (Each)

  • $198.72 (Per 10)

  • $1,987.25 (Per 100)
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
54868BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54868BE
Description
250MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898056 / 5414363110958 / 00786210898056
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.87 (Each)
Carton
$198.72 (Per 10)
Resources
Images
 
 
54868BE - Small Image
 
54868BE - Large Image
 
54868BE - Large Image
 
54868BE - Large Image
 
54868BE - Large Image
360 Images
 
 
54868BE - 360 Image
Attachments
 
 
54868BE - Specification Sheet
Other Links
 
 
54868BE - Other
 
54868BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
250MCM 2H COP LUG
extra long description
ABB 54868BE CU TP 2HL LUG LONGBRL 2
Product Type
Cu TP 2HL Lug Longbrl 250 1/2B Yel
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
250 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54868BE
GTIN
00786210898056
UPC
786210898056
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54868BE.
Jump To:

Similar Items

Similar items are close alternatives to 54868BE, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L250N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L250N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($503.52) ·
L250N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.14

Each

QTY:
Each
Add
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Ha...
  • Our Part #: LCC25012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC250-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($101.95) ·
LCC25012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.20

Each

QTY:
Each
Add
The LCC250-12W-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has C...
  • Our Part #: LCC25012WX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCC250-12W-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LCC25012WX - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA292N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA292N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($356.30) ·
YA292N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.63

Each

QTY:
Each
Add
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA292LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA292LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.77) ·
YA292LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54868BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31149 3M Electrical Products 00054007126263
VHCL25012BN Anderson n/a
YAV282NTCFXYEL Burndy 00781810034514
YA292LN Burndy 00781810504222
YA292N Burndy 00781810504307
DPL25-2N DOSSERT n/a
L 250N Greaves n/a
L250N Greaves 00784491400203
VHCL-250-12BN Hubbell Power Systems 00096359337881
CLND-250-12-134 ILSCO 00783669641660
CLWD-250-12-134 ILSCO 00783669641677
CRA-250L2 ILSCO n/a
CSWD-250-12-134 ILSCO 00783669641691
94374 Morris 00601986943741
03451 NAED n/a
L250N NSi Industries 00662381035134
LCD250-12-X Panduit 00074983900985
LCC250-12-X Panduit 00074983902453
BBLU-025D Penn-Union 00785037216340
54868BE Thomas & Betts 00786210898056
54868BTPH Thomas & Betts n/a
HDL 250 N Thomas & Betts n/a
L 250 N Thomas & Betts n/a
L250-N Thomas & Betts 00783786738939
LCN250 Thomas & Betts 00783786032532
S989214 Thomas & Betts n/a
HDL250N Thomas & Betts 00783786730568
54480 Thomas & Betts 00786210544809

* All prices subject to change.

Begin Live Chat