TMTR100P - Terminator Tan/Red 100PC Pouch

Nsi

  • $20.18 (Each)
  • $20.18 (Each)

In-Stock: 4 available locally (Mansfield, TX) ( change location)
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
TMTR100P
Manufacturer
Nsi
Manufacturer's Part Number
TM-TR-100P
Description
Terminator Tan/Red 100PC Pouch
Terminator Tan/Red Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-8 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381003430 / 6623810034306 / 00662381003430
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.18 (Each)
Stock Availability
Mansfield
4 (Check another store)
DFW RDC
151
All Stores
187
Resources
Images
 
 
TMTR100P - Small Image
 
TMTR100P - Large Image
 
TMTR100P - Large Image
 
TMTR100P - Large Image
Other Links
 
 
TMTR100P - Other
Attachments
 
 
TMTR100P - Specification Sheet
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
Thermoplastic
Voltage Rating
600
Material, Color, and Finish
Color
Red;Tan
Finish
Thermoplastic
Dimensions and Weight
Height
1.205
Descriptions
Description
TERMINATOR TAN/RED 100PC POUCH
Extra Long Description
NSI TM-TR-100P Terminator Tan/Red 1
Features
Terminator Tan/Red 100pc Pouch
Long Description
TERMINATOR Tan/Red Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-8 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Product Type
Terminator Tan/Red 100PC Pouch
Special Features
Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
TM-TR-100P
GTIN
00662381003430
UPC
662381003430
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Tan/Red
Packaging
Weight per bag
0.31
Carton
1
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105
Standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TMTR100P.
Jump To:

Similar Items

Similar items are close alternatives to TMTR100P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat