SC4 - #4 Cu Butt Splice

Nsi

  • $6.11 (Each)
  • $6.11 (Each)

  • $610.93 (Per 100)

In-Stock: 12 available locally (Killeen, TX) ( change location)
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
SC4
Manufacturer
Nsi
Manufacturer's Part Number
SC-4
Description
#4 Cu Butt Splice
Butt Splice Connector, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1 In Overall Length, Compression Terminal, 600 V, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037022 / 6623810370220 / 00662381037022
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.11 (Each)
Carton
$6.11 (Each)
Standard Packaging
$610.93 (Per 100)
Stock Availability
Killeen
12 (Check another store)
Austin RDC
110
All Stores
2,626
Resources
Images
 
 
SC4 - Small Image
 
SC4 - Large Image
 
SC4 - Large Image
Other Links
 
 
SC4 - Other
Tech Bulletins
 
 
SC4 - Tech Bulletin
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
Copper
Number Of Conductors
2
Poles
1
Terminal Type
Compression
Voltage Rating
600 V
Material, Color, and Finish
Color
Gray
Conductor Material
Copper
Finish
Tin Plated
Insulation Color
Gray (Code)
Dimensions and Weight
Overall Length
1 in
Size
L=1.00 - OD=.340 - ID=.250
Descriptions
Description
#4 CU BUTT SPLICE
Extra Long Description
NSI SC-4 CMP Splice Copper Short 4
Features
StandardBarrel TinnedCopperSplice4 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Butt Splice Connector, #6 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1 in Overall Length, Compression Terminal, 600 V, 0.03 lb/EA
Product Type
Butt Splice Connector
Short Description
#6 to #4 AWG Butt Splice Connector, Non-Insulated, 1 in L, 600 V
Special Features
Standard Barrel;High Conductivity
Additional Information
For Use With
Terminate;Splice;Tap Power Connectors
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#4 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#6 AWG
Package Quantity
100 PK
Standards Met
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SC-4
Sub Brand
NSI
GTIN
00662381037022
UPC
662381037022
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,626

Location search:
These alternate items can be purchased instead of SC4.
Jump To:

Similar Items

Similar items are close alternatives to SC4, though they may not be 100% alike.

Cross Referenced

These items are similar to SC4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10002 3M Electrical Products 00054007127253
VHSS-4 Anderson n/a
VHSS4 Anderson n/a
YS4C-L-BOX Burndy 00781810555507
YS4C-L Burndy 00781810070307
CSS-4 Galvan Industries 00632591712330
SC 4 Greaves n/a
SC-4 Greaves 00784491518045
VHSS-4 Hubbell Power Systems 00096359339083
CT-4 ILSCO 00783669114867
94414 Morris 00601986944144
SC-4 NSi Industries 00662381037022
SCSS4-L Panduit 00074983265800
BCU-4 Penn-Union 00785037218627
54506 Thomas & Betts 00786210545066
CSP4 Thomas & Betts 00783786132058
SC 4 Thomas & Betts n/a
SC-4 Thomas & Betts n/a
SC4 Thomas & Betts 00781810042502

* All prices subject to change.

Begin Live Chat