L4048 - 4/0 1-Hole Long Barrel Compression Lug 1/2" Bolt

Nsi

  • $15.59 (Each)
  • $15.59 (Each)

  • $389.86 (Per 25)

  • $1,559.43 (Per 100)

In-Stock: 4 available locally (Siloam Springs, AR) (change location)
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
L4048
Manufacturer
Nsi
Manufacturer's Part Number
L4048
Description
4/0 1-Hole Long Barrel Compression Lug 1/2" Bolt
Compression Connector, 4/0 Awg Conductor Size, #1 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.795 In Overall Length, 600 V Ac, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034120 / 6623810341206 / 00662381034120
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.59 (Each)
Carton
$15.59 (Each)
Standard Packaging
$389.86 (Per 25)
Stock Availability
Siloam Springs
4 (Check another store)
Springdale
43
All Stores
210
Resources
Images
 
 
L4048 - Small Image
 
L4048 - Large Image
 
L4048 - Large Image
Tech Bulletins
 
 
L4048 - Tech Bulletin
Other Links
 
 
L4048 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Purple
Color
Purple
Finish
Tin Plated
Dimensions and Weight
Overall Length
2.795 in
Size
L=2.79 - W=1.00 - OD=.689 - ID=.547
Descriptions
Product Type
Compression Connector
Description
4/0 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT
Long Description
Compression Connector, 4/0 AWG Conductor Size, #1 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.795 in Overall Length, 600 V ac, 0.13 lb/EA
Short Description
4/0 AWG Compression Connector, Non-Insulated, 2.795 in L, 600 VAC
Special Features
Long Barrel;High Conductivity
extra long description
NSI L4048 CU CMP Lug Long 4/0 AWG 1
Features
1 Hole Long Barrel Copper Compression Lug 4/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Additional Information
Minimum Conductor Size
4/0 AWG
Maximum Conductor Size
#1 AWG
For Stud Size
1/2 in
Maximum Operating Temperature
+90 °C
Insulated/Non-Insulated
Non-Insulated
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486 A, 467;cULus Listed;NEC 310.15
package quantity
25 CT
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
4/0 AWG (STR)
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L4048
sub brand
NSI
GTIN
00662381034120
UPC
662381034120
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L4048.
Jump To:

Similar Items

Similar items are close alternatives to L4048, though they may not be 100% alike.

Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 4/0 Awg, 1/2 In...
  • Our Part #: 54970BE
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54970BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($138.19) ·
54970BE - Abb Installation Products, Inc

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.82

Each

QTY:
Each
Add
4/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, ...
  • Our Part #: YA28
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($316.10) ·
YA28 - Burndy LLC

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.61

Each

QTY:
Each
Add
The LCB4/0-12-X Tin-Plated Copper Compression Connector Lug, One-Hole, Long Barr...
  • Our Part #: LCB4012X
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB4/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($73.30) · 20 ($146.60) ·
LCB4012X - Panduit Corporation

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L4048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31045 3M Electrical Products 00054007125921
04LS12 Amprobe n/a
YA28 Burndy 00781810503409
YAZ28TC12 Burndy 00781810233184
DPL211 DOSSERT n/a
L-4048 Greaves 00784491411605
VHCL4/012 Hubbell Power Systems n/a
CCB4/050 Ideal Industries n/a
CLNS4/012 ILSCO 00783669639667
136711040 KEARNEY n/a
94254 Morris 00601986942546
L-4048 NSi Industries 00662381034120
LCB4/012X Panduit 00074983901401
BBLU 4/0S Penn-Union 00785037216135
54970BE Thomas & Betts 00786210898292
CTL40L-12 Thomas & Betts 00783786410392
L4/0-48 Thomas & Betts 00783786739189
54470 Thomas & Betts 00786210544700
54970 Thomas & Betts n/a
L1/04B Thomas & Betts n/a
L4/048 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat