GL4048 - 4/0 Crimp 1/2" Stud

Nsi

  • $15.89 (Each)
  • $15.89 (Each)

  • $1,589.41 (Per 100)

In-Stock: 25 available locally (San Antonio RDC, TX) ( change location)
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
GL4048
Manufacturer
Nsi
Manufacturer's Part Number
GL4048
Description
4/0 Crimp 1/2" Stud
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4/0 Awg - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036131 / 6623810361310 / 00662381036131
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.89 (Each)
Carton
$15.89 (Each)
Stock Availability
San Antonio RDC
25 (Check another store)
All Stores
90
Resources
Images
 
 
GL4048 - Small Image
 
GL4048 - Large Image
Other Links
 
 
GL4048 - Other
Tech Bulletins
 
 
GL4048 - Tech Bulletin
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Purple
Finish
Tin Plated
Dimensions and Weight
Size
L=2.36 - W=1.00 - OD=.690 - ID=.550
Descriptions
Description
4/0 CRIMP 1/2" STUD
Extra Long Description
NSI GL4048 CMP Lug Cu Short 4/0 AWG
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4/0 AWG - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4/0 AWG - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Lug Cu Short 4/0 Awg 1/2 Bolt
Special Features
4/0 AWG (STR) - 1/2 Mounting Hole
Additional Information
Cable Size
4/0 AWG (STR)
Number Of Holes
1
Stud Size
1/2
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL4048
GTIN
00662381036131
UPC
662381036131
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
1/2 Mounting Hole
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater San Antonio RDC Area

Location Stock Available
Pleasanton
10 View Store
San Antonio RDC
25 View Store

Distribution Centers

Location Stock Available
McAllen
42 View Store

A-L

Location Stock Available
Benton
1 View Store
Henderson
12 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of GL4048.
Jump To:

Similar Items

Similar items are close alternatives to GL4048, though they may not be 100% alike.

Cross Referenced

These items are similar to GL4048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30045 3M Electrical Products 00054007125846
VHCS-4/0-12 Anderson n/a
VHCS4012 Anderson n/a
YA28L-BOX Burndy 00781810554104
GL 4048 Greaves n/a
GL-4048 Greaves 00784491320266
CRB-4/0 ILSCO n/a
CSWS-4/0-12 ILSCO 00783669639698
19318-0412 Molex n/a
94080 Morris 00601986940801
GL4048 NSi Industries 00662381036131
LCAS4/0-12-X Panduit 00074983225125
BLU-4/0S1 Penn-Union 00785037231312
54170 Thomas & Betts 00786210541709
CTL40-12 Thomas & Betts 00783786131891
HL4/0-48 Thomas & Betts n/a
321879 Amprobe n/a
321880 Amprobe n/a
36934 Amprobe n/a
BT95C12 BICC n/a
YA28L Burndy n/a
YAL28T12 Burndy 00781810417072
YAV95M12 Burndy 00781810237540
DPLS211 DOSSERT n/a
VHCS4/012 Hubbell Power Systems n/a
CC4/050 Ideal Industries n/a
LCA4/012 Panduit n/a
LCA4/012L Panduit n/a
LCA4/012X Panduit 00074983900411
54470 Thomas & Betts 00786210544700
HL4/048 Thomas & Betts n/a
K975 Thomas & Betts 00786210815817
CRB4/0 ILSCO n/a

* All prices subject to change.

Begin Live Chat