ASC600T - 600 Alu Butt Splice

Nsi

  • $107.74 (Each)
  • $107.74 (Each)

  • $10,773.99 (Per 100)

In-Stock: 1 available locally (Waco, TX) ( change location)
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
ASC600T
Manufacturer
Nsi
Manufacturer's Part Number
ASC600T
Description
600 Alu Butt Splice
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032133 / 6623810321338 / 00662381032133
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.74 (Each)
Carton
$107.74 (Each)
Stock Availability
Waco
1 (Check another store)
Austin RDC
0
All Stores
12
Resources
Images
 
 
ASC600T - Small Image
 
ASC600T - Large Image
Other Links
 
 
ASC600T - Other
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
Aluminum
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Dimensions and Weight
Size
L=5.12 - OD=1.44 - ID=.920
Descriptions
Description
600 ALU BUTT SPLICE
Extra Long Description
NSI ASC600T 600 Mcm Alum Compressio
Features
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Long Description
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Product Type
600 MCM Alum Compression Splice(Al/Cu)
Special Features
600 MCM (STR) - ALCU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ASC600T
GTIN
00662381032133
UPC
662381032133
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Standard
UL486A/B
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Austin RDC Area

Location Stock Available
Waco
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Centennial
2 View Store

M-Z

Location Stock Available
Mesa
9 View Store
These alternate items can be purchased instead of ASC600T.
Jump To:

Cross Referenced

These items are similar to ASC600T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20016 3M Electrical Products 00054007133681
VACS-600 Anderson n/a
YS36-A1 Burndy 00781810757604
SA-600 Galvan Industries 00632591715348
ASC 600 T Greaves n/a
ASC600T Greaves 00784491503287
VACS600 Hubbell Power Systems 00096359334460
AS-600 ILSCO 00783669000559
93236 Morris 00601986932363
ASC600T NSi Industries 00662381032133
SA600-2 Panduit 00074983912704
BCUA-060 Penn-Union 00785037221542
BCUA-600 Penn-Union n/a
60574 Thomas & Betts 00786210605746
ASC 600 TN Thomas & Betts 00783786696130
ASP600 Thomas & Betts 00783786610747

* All prices subject to change.

Begin Live Chat