ALR2R2 - (2)-500 to (2)-500 Power Dist Block

Nsi

  • $84.55 (Each)
  • $84.55 (Each)

  • $253.65 (Per 3)

In-Stock: 5 available locally (Abilene, TX) ( change location)
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
ALR2R2
Manufacturer
Nsi
Manufacturer's Part Number
AL-R2-R2
Description
(2)-500 to (2)-500 Power Dist Block
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #6 Awg to 500 MCM Primary Opening Wire Size, #6 Awg to 500 MCM Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.36 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381166227 / 6623811662270 / 00662381166227
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.55 (Each)
Carton
$253.65 (Per 3)
Stock Availability
Abilene
5 (Check another store)
All Stores
145
Resources
Images
 
 
ALR2R2 - Small Image
 
ALR2R2 - Large Image
 
ALR2R2 - Large Image
Tech Bulletins
 
 
ALR2R2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
760 Amps Per Pole
Cover Type
Clear Acrylic
Current Rating
760 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Voltage Rating
600 V
Wire Size
(2) 500 MCM-4 AWG(Line) - (2) 500 MCM-4 AWG(Load)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
5.5 in
Size
L=5.50 - H=3.25 - W=2.90
Descriptions
Description
(2)-500 TO (2)-500 POWER DIST BLOCK
Extra Long Description
NSI AL-R2-R2 (2) 500 Mcm -6 Awg Pri
Features
(2) 500 MCM -6 AWG Primary (2) 500-6 Secondary, Power DiSTRibution Block.
Long Description
Power Distribution Block, 2 Primary Openings, 2 Secondary Openings, #6 AWG to 500 MCM Primary Opening Wire Size, #6 AWG to 500 MCM Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.36 lb
Product Type
Power Distribution Block
Short Description
(2)-500 TO (6)-2/0 Power Distribution Block, 600 V, 760 A
Special Features
(2) 500 MCM-4 AWG (Line Side) - (2) 500 MCM-4 AWG (Load Side) - 760 Amps Per Pole
Additional Information
Made In USA
yes
Number Of Primary Openings
2
Number Of Secondary Openings
2
Number Of Terminals
4
Operating Temperature Range
Maximum of +90 °C
Overall Height
3.25 in
Overall Width
2.9 in
Package Quantity
3 CT
Primary Opening Wire Size
#6 AWG to 500 MCM
Secondary Opening Wire Size
#6 AWG to 500 MCM
Standards Met
UL;CSA;RU
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
AL-R2-R2
GTIN
00662381166227
UPC
662381166227
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight
1.36 lb
Weight per each
1.36
Carton
3
Uses, Certifications, and Standards
Application
NSI
Mounting
2 Mounting Holes
Standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALR2R2.
Jump To:

Cross Referenced

These items are similar to ALR2R2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AL-R2-R2 NSi Industries 00662381166227
ADB22 500 Penn-Union 00785037277235
BDA-22-500 Burndy n/a
SPD-R2-R2 Greaves 00784491826225
LDA/B-22-500 ILSCO n/a

* All prices subject to change.

Begin Live Chat