300T2 - 300 Al/Cu Stacked Mechanical Lug

Nsi

  • $29.43 (Each)
  • $29.43 (Each)

  • $294.31 (Per 10)

  • $2,943.06 (Per 100)

In-Stock: 4 available locally (Weatherford, TX) (change location)
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
300T2
Manufacturer
Nsi
Manufacturer's Part Number
300T-2
Description
300 Al/Cu Stacked Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001801 / 6623810018016 / 00662381001801
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.43 (Each)
Carton
$29.43 (Each)
Standard Packaging
$294.31 (Per 10)
Stock Availability
Weatherford
4 (Check another store)
DFW RDC
32
All Stores
758
Resources
Images
 
 
300T2 - Small Image
 
300T2 - Large Image
 
300T2 - Large Image
Tech Bulletins
 
 
300T2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #6 AWG Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 in Overall Length, Screw Terminal, 600 V, 0.2400 lb/EA
Short Description
Mechanical Connector, Non-Insulated, 3 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
300 AL/CU STACKED MECHANICAL LUG
Features
2 Port Stacked Lug 300 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
extra long description
NSI 300T-2 Step Panel Lug Two 300-6
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
300 MCM
For Stud Size
5/16 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
24 CT
for use with
Wire Termination;Copper and Aluminum Conductor
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
300T-2
GTIN
00662381001801
UPC
662381001801
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.2400 lb/EA
Weight per each
0.24
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 758

Location search:
These alternate items can be purchased instead of 300T2.
Jump To:

Similar Items

Similar items are close alternatives to 300T2, though they may not be 100% alike.

Panelboard Lug, #6 Awg (Stranded) Conductor Size, 300 Kcmil Conductor Size, Non-...
  • Our Part #: ASL3021
  • Weatherford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASL30-21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 3 ($121.36) · 30 ($1,213.62) ·
ASL3021 - Abb Installation Products, Inc

Weatherford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.45

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, ...
  • Our Part #: GAR6429
  • Weatherford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GAR6429
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,696.25) ·
GAR6429 - Burndy LLC

Weatherford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.85

Each

QTY:
Each
Add
Aluminum Universal Terminal, 1 Hole, Two: 6 Awg (STR)-300 Kcmil, 5/16" Stud, 2 S...
  • Our Part #: K11A30U
  • Weatherford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K11A30U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 3 ($207.36) ·
K11A30U - Burndy LLC

Weatherford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$69.12

Each

QTY:
Each
Add
Aluminum Universal Terminal, 1 Hole, 6 Awg (STR)-300 Kcmil, 5/16" Stud, 1 Screw,...
  • Our Part #: KA30U
  • Weatherford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KA30U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KA30U - Burndy LLC

Weatherford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 300T2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K11A30-U Burndy 00781810370261
K11A30U1 Burndy n/a
K11A30U Burndy 78181037026
22C196 WW GRAINGER n/a
AQ2-300 Greaves 00784491124000
PV2300 Hubbell Power Systems 00096359324270
PB2-300 ILSCO 00783669184204
300T-2 NSi Industries 00662381001801
300T2 NSi Industries 66238100180
LAM2SA300-56-3 Panduit 07498342320
PB2-300 Penn-Union n/a
ASL30-21 Thomas & Betts 00783786410149
AX2600 Thomas & Betts 00783786704637

* All prices subject to change.

Begin Live Chat