ASL3021 - 300-6 Panelboard Lug

Blackburn Mechanical

  • $40.45 (Each)
  • $40.45 (Each)

  • $121.36 (Per 3)

  • $1,213.62 (Per 30)

  • $4,045.39 (Per 100)

In-Stock: 318 available at other locations ( find a store with stock)
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
ASL3021
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ASL30-21
Description
300-6 Panelboard Lug
Panelboard Lug, #6 Awg (Stranded) Conductor Size, 300 Kcmil Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 3 In Overall Length, Screw Terminal, 0.30 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786410149 / 5415022245141 / 00783786410149
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.45 (Each)
Carton
$121.36 (Per 3)
Standard Packaging
$1,213.62 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
318
Resources
Images
 
 
ASL3021 - Small Image
 
ASL3021 - Large Image
 
ASL3021 - Large Image
 
ASL3021 - Large Image
 
ASL3021 - Large Image
 
ASL3021 - Large Image
Specifications Sheets
 
 
ASL3021 - Specification Sheet
360 Images
 
 
ASL3021 - 360 Image
Other Links
 
 
ASL3021 - Other
Attachments
 
 
ASL3021 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Finish
Tinned
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Panelboard Lug
Long Description
Panelboard Lug, #6 AWG (Stranded) Conductor Size, 300 kcmil Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 3 in Overall Length, Screw Terminal, 0.30 lb/EA
Short Description
Panelboard Lug, Non-Insulated, 3 in L
Special Features
Easy Installation;No Special Tools Required
Description
300-6 PANELBOARD LUG
extra long description
ABB ASL30-21 AL 2CNDTR 1HOLE MOUNT
Additional Information
Maximum Conductor Size
300 kcmil
For Stud Size
5/16 in
Insulated/Non-Insulated
Non-Insulated
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
3 CT;30 PK
Minimum Conductor Size
#6 AWG (Stranded)
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ASL30-21
GTIN
00783786410149
UPC
783786410149
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated
Packaging
Weight
0.30 lb/EA
Weight per each
0.3
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASL3021.
Jump To:

Similar Items

Similar items are close alternatives to ASL3021, though they may not be 100% alike.

Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulat...
  • MFR Part #: 300T-2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($294.28) ·
300T2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$29.43

Each

QTY:
Each
Add
Aluminum Universal Terminal, 1 Hole, Two: 6 Awg (STR)-300 Kcmil, 5/16" Stud, 2 S...
  • MFR Part #: K11A30U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 3 ($213.60) ·
K11A30U - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$71.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASL3021 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K11A30U Burndy 00781810370261
K11A-30U Burndy n/a
K11A30U1 Burndy n/a
PV2-300 Galvan Industries 00632591714969
22C196 WW GRAINGER n/a
AQ2-300 Greaves 00784491124000
PV2300 Hubbell Power Systems 00096359324270
PB2-300 ILSCO 00783669184204
300T2 NSi Industries 00662381001801
LAM2SA300-56-3 Panduit 07498342320
PB2-300 Penn-Union n/a
AX2600 Thomas & Betts 00783786704637
ASL3021 Thomas & Betts 00783786410149

* All prices subject to change.

Begin Live Chat