MNM1600 - 1" Insulated Cable Staples

Milwaukee®

  • $20.29 (Each)
  • $20.29 (Each)

  • $121.74 (Per 6)

In-Stock: 1 available locally (Weatherford, TX) ( change location)
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
MNM1600
Manufacturer
Milwaukee®
Manufacturer's Part Number
MNM1-600
Description
1" Insulated Cable Staples
The Milwaukee® 1” Insulated Cable Staples Are Used For Fastening Electrical Cables to Wood Surfaces During The Electrical Rough-In Process. Only Compatible With Milwaukee® M12 Cable Stapler (2448). Ul/Cul Approved For Single or Double Stacked 14-2, 14-3, 12-2, 12-3, 10-2, 10-3 (Single Only) NM-B Cable Installation. Also Suitable For Use With Low Voltage Cables Such As CAT3, CAT5, CAT6, and Coax. Each Package Includes 600 Staples.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122107 - Staples
UPC/GTIN
045242611966 / 00045242611966
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.29 (Each)
Standard Packaging
$121.74 (Per 6)
Stock Availability
Weatherford
1 (Check another store)
DFW RDC
28
All Stores
2,021
Resources
Images
 
 
MNM1600 - Small Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
 
MNM1600 - Large Image
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
Galvanized Steel
Dimensions and Weight
Height
1
Length
3
Width
0.75
Descriptions
Description
1" INSULATED CABLE STAPLES
Extra Long Description
MILW MNM1-600 1" Insulated Cable St
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The MILWAUKEE® 1” Insulated Cable Staples are used for fastening electrical cables to wood surfaces during the electrical rough-in process. Only compatible with MILWAUKEE® M12 Cable Stapler (2448). UL/CUL approved for single or double stacked 14-2, 14-3, 12-2, 12-3, 10-2, 10-3 (single only) NM-B cable installation. Also suitable for use with low voltage cables such as CAT3, CAT5, CAT6, and Coax. Each package includes 600 staples.
Product Type
1" Insulated Cable Staples
Short Description
1" Insulated Cable Staples
Additional Information
Package Quantity
600
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
MNM1-600
GTIN
00045242611966
UPC
045242611966
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.52
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,021

Location search:

* All prices subject to change.

Begin Live Chat