48892801 - Thunderbolt Black Oxide Drill Bit Set - 21PC

Milwaukee®

  • $19.97 (Each)
  • $19.97 (Each)

  • $399.40 (Per 20)

In-Stock: 1 available locally (Bridgeport, TX) (change location)
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
48892801
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2801
Description
Thunderbolt Black Oxide Drill Bit Set - 21PC
Drill Bit Set, Black Oxide, 21 Piece, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242167234 / 04524216723400
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Standard Packaging
$399.40 (Per 20)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
13
All Stores
292
Resources
Images
 
 
48892801 - Small Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
Attachments
 
 
48892801 - Specification Sheet
Other Links
 
 
48892801 - Other
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
Black Oxide
Descriptions
extra long description
MILW 48-89-2801 21Pc Thunderbolt Bl
Product Type
Drill Bit Set
Long Description
Drill Bit Set, Black Oxide, 21 Piece, 1.27 lb
Features
The 21-Piece Thunderbolt(R) Black Oxide Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee(R) Thunderbolt Black Oxide drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck.The 135° split po
Short Description
Drill Bit Set, Black Oxide, 1.27 lb
Description
THUNDERBOLT BLACK OXIDE DRILL BIT SET - 21PC
Additional Information
Number of Pieces
21
package quantity
1 ct
Made in USA
yes
idea granular category code
2465
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2801
GTIN
04524216723400
UPC
045242167234
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.27 lb
Weight per each
1.1
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Drill Through Metal, Wood and PVC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 292

Location search:

* All prices subject to change.

Begin Live Chat