48892801 - Thunderbolt Black Oxide Drill Bit Set - 21PC

Milwaukee®

  • $19.99 (Each)
  • $19.99 (Each)

  • $399.80 (Per 20)

In-Stock: 2 available locally (Baton Rouge, LA) ( change location)
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
48892801
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2801
Description
Thunderbolt Black Oxide Drill Bit Set - 21PC
Drill Bit Set, Black Oxide, 21 Piece, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242167234 / 04524216723400
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Standard Packaging
$399.80 (Per 20)
Stock Availability
Baton Rouge
2 (Check another store)
All Stores
261
Resources
Images
 
 
48892801 - Small Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
 
48892801 - Large Image
Attachments
 
 
48892801 - Specification Sheet
Other Links
 
 
48892801 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black Oxide
Descriptions
extra long description
MILW 48-89-2801 21Pc Thunderbolt Bl
Product Type
Drill Bit Set
Long Description
Drill Bit Set, Black Oxide, 21 Piece, 1.27 lb
Features
The 21-Piece Thunderbolt(R) Black Oxide Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee(R) Thunderbolt Black Oxide drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck.The 135° split po
Short Description
Drill Bit Set, Black Oxide, 1.27 lb
Description
THUNDERBOLT BLACK OXIDE DRILL BIT SET - 21PC
Additional Information
Number of Pieces
21
package quantity
1 ct
Made in USA
yes
idea granular category code
2465
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2801
GTIN
04524216723400
UPC
045242167234
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.27 lb
Weight per each
1.1
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Drill Through Metal, Wood and PVC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 261

Location search:

* All prices subject to change.

Begin Live Chat