48228436 - Packout Low-Profile Compact Organizer

Milwaukee®

  • $34.42 (Each)
  • $34.42 (Each)

  • $137.68 (Per 4)

In-Stock: 3 available locally (Ft. Worth, TX) ( change location)
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
48228436
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8436
Description
Packout Low-Profile Compact Organizer
Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, The Milwaukee® Packout™ Low-Profile Compact Organizer Is Constructed With Impact Resistant Materials For Jobsite Durability and Features An IP65 Rated Weather Seal to Keep Out Rain and Jobsite Debris. The Interior Contains 5 Removable Bins That Feature Removable Bin Dividers For Increased Storage Capacity. No-Travel Bins Seals Prevent The Bin’S Contents From Migrating Between Bins During Transport.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242524211 / 00045242524211
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.42 (Each)
Carton
$137.68 (Per 4)
Stock Availability
Ft. Worth
3 (Check another store)
DFW RDC
15
All Stores
245
Resources
Images
 
 
48228436 - Small Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
 
48228436 - Large Image
Other Links
 
 
48228436 - Other
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
IMPACT RESISTANT POLYMER
Material, Color, and Finish
Color
Red
Dimensions and Weight
Depth
16.38
Height
2.52
Width
9.76
Size
9.76 x 2.52 x 16.38
Descriptions
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
extra long description
MILW 48-22-8436 PACKOUT CMPCT LOW P
Description
PACKOUT LOW-PROFILE COMPACT ORGANIZER
Product Type
Packout CMPCT Low Pro Orgnzr
Long Description
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee® PACKOUT™ low-profile compact organizer is constructed with impact resistant materials for jobsite durability and features an IP65 rated weather seal to keep out rain and jobsite debris. The interior contains 5 removable bins that feature removable bin dividers for increased storage capacity. No-travel bins seals prevent the bin’s contents from migrating between bins during transport.
Additional Information
Number of Drawers
0
Manufacturer Information
Manufacturers Part Number
48-22-8436
Brand
Milwaukee®
GTIN
00045242524211
UPC
045242524211
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.35
Weight per each
2.4
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 245

Location search:
These alternate items can be purchased instead of 48228436.
Jump To:

Similar Items

Similar items are close alternatives to 48228436, though they may not be 100% alike.

Klein Tools Modbox™ Short Component Box, Half Width Comes With 4 Removable Stora...
  • MFR Part #: 54809MB
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.07) ·
54809MB - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$33.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat