54809MB - Modbox Short Component Box, Half Width

Klein Tools

  • $33.07 (Each)
  • $33.07 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
54809MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54809MB
Description
Modbox Short Component Box, Half Width
Klein Tools Modbox™ Short Component Box, Half Width Comes With 4 Removable Storage Bins and A Stay-Put Lid Design to Keep Contents From Shifting. The Clear Lid Provides An Easy View Of Contents Such As Wire Nuts and Fasteners. Component Box Is IP65 Rated and Made With Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548093 / 00092644548093
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.07 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
54809MB - Small Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Video
Other Links
 
 
54809MB - Other
 
54809MB - Other
 
54809MB - Other
 
54809MB - Other
 
54809MB - Other
 
54809MB - Other
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
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
10.9" (28 cm)
Descriptions
Long Description
Klein Tools MODbox™ Short Component Box, Half Width comes with 4 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
4 Removable Bins with Removable Dividers;Clear, Stay-Put Lid Design;IP65 Rated
Product Type
Modbox™ Short Comp BX, Half Width
extra long description
KLEIN 54809MB MODbox™ Short Comp Bx
Features
Klein Tools MODbox™ Short Component Box, Half Width comes with 4 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Description
MODBOX SHORT COMPONENT BOX, HALF WIDTH
Additional Information
Overall Width
17
Overall Height
2.9
Number of Compartments
4
Number of Sides
6
Closure Type
Heavy-Duty Metal Latch
media
Yes
Manufacturer Information
Manufacturers Part Number
54809MB
Brand
Klein Tools
GTIN
00092644548093
UPC
092644548093
Taxonomies, Classifications, and Categories
Type
MODbox™ Toolbox
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.6 lb (1.6 kg)
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:
These alternate items can be purchased instead of 54809MB.
Jump To:

Similar Items

Similar items are close alternatives to 54809MB, though they may not be 100% alike.

Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, T...
  • Our Part #: 48228436
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-8436
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 4 ($137.68) ·
48228436 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat