48005186 - 6" 24 Tpi Sawzall Blades 5PK

Milwaukee®

  • $18.05 (Each)
  • $18.05 (Each)

  • $902.50 (Per 50)

In-Stock: 2 available locally (Gilbert, AZ) ( change location)
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
48005186
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5186
Description
6" 24 Tpi Sawzall Blades 5PK
Metal Blade, Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 8.95 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082872 / 00045242082872
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.05 (Each)
Standard Packaging
$902.50 (Per 50)
Stock Availability
Gilbert
2 (Check another store)
Phoenix
21
All Stores
372
Resources
Images
 
 
48005186 - Video
 
48005186 - Large Image
 
48005186 - Small Image
 
48005186 - Large Image
 
48005186 - Large Image
 
48005186 - Large Image
 
48005186 - Large Image
 
48005186 - Large Image
 
48005186 - Large Image
 
48005186 - Large Image
 
48005186 - Large Image
 
48005186 - Large Image
 
48005186 - Large Image
Other Links
 
 
48005186 - Other
 
48005186 - Other
Attachments
 
 
48005186 - Specification Sheet
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
Metal
Dimensions and Weight
Overall Length
6 in
Descriptions
Description
6" 24 TPI SAWZALL BLADES 5PK
Extra Long Description
MILW 48-00-5186 6" 24TPI SawBlade5C
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Long Description
Metal Blade, Metal Material, 24 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 8.95 lb
Product Type
Metal Blade
Short Description
Metal Blade, Metal, 24 Teeth per Inch
Additional Information
Blade Length
6 in
Blade Thickness
0.035
Made In USA
yes
Media
Yes
Overall Width
0.75 in
Package Quantity
5 PK
Teeth Per Inch
24
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005186
GTIN
00045242082872
UPC
045242082872
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
8.95 lb
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 372

Location search:
These alternate items can be purchased instead of 48005186.
Jump To:

Similar Items

Similar items are close alternatives to 48005186, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat