214720 - M18 Radius Compact Site Light W/1KEY (Twist Lock)

Milwaukee®

  • $432.86 (Each)
  • $432.86 (Each)
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
214720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2147-20
Description
M18 Radius Compact Site Light W/1KEY (Twist Lock)
The Industry'S First Task, Area, and Overhead Light. The New M18™ Radius™ Led Compact Site Light With One-Key™ (Twist Lock) Is The World’S First High Output Cordless Site Light On The Market, and Has The Ability to Provide Light In Task, Area, and Overhead Applications. With 4, 400 LM For Full Workspace Coverage, The M18™ Radius™ Led Compact Site Light Provides Enough Light to Illuminate Large Work Areas, and Can Be Turned Down to As Low As 1, 000 LM For Working In Confined Areas. A High Impact Polycarbonate
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242510238 / 00045242510238
Weight per unit
14.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$432.86 (Each)
Resources
Images
 
 
214720 - Small Image
 
214720 - Large Image
 
214720 - Large Image
 
214720 - Large Image
 
214720 - Large Image
 
214720 - Large Image
 
214720 - Large Image
Attachments
 
 
214720 - Specification Sheet
Other Links
 
 
214720 - Other
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
M18 RADIUS CPT Site Light with One-Key (Twist lock)
extra long description
MILW 2147-20 RADIUS Site Light
Short Description
RADIUS Site Light
Description
M18 RADIUS COMPACT SITE LIGHT W/1KEY (TWIST LOCK)
Product Type
Radius Site Light
Long Description
The industry's first task, area, and overhead light. The new M18™ RADIUS™ LED compact site light with ONE-KEY™ (Twist lock) is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm for full workspace coverage, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate
Additional Information
lumens
1000
Voltage
18
Battery Type
18V Lithium Ion
bulb type
LED
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2147-20
Brand
Milwaukee®
GTIN
00045242510238
UPC
045242510238
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight per each
14.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 214720.
Jump To:

Similar Items

Similar items are close alternatives to 214720, though they may not be 100% alike.

Most Versatile Light On Site - Customize, Track, Manage The New M18™ Radius™ Led...
  • Our Part #: 214620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2146-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($398.57) ·
214620 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$398.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat