214620 - M18 Radius Compact Site Light W/1key

Milwaukee®

  • $398.57 (Each)
  • $398.57 (Each)
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
214620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2146-20
Description
M18 Radius Compact Site Light W/1key
Most Versatile Light On Site - Customize, Track, Manage The New M18™ Radius™ Led Compact Site Light With One-Key™ Is The World’S First High Output Cordless Site Light On The Market, and Has The Ability to Provide Light In Task, Area, and Overhead Applications. With 4, 400 LM Of Trueview™ High Definition Output, The M18™ Radius™ Led Compact Site Light Provides Enough Light to Illuminate Large Work Areas, and Can Be Turned Down to As Low As 1, 000 LM For Working In Confined Areas. A High Impact Polycarbonate L
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
045242493524 / 00045242493524
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$398.57 (Each)
Resources
Images
 
 
214620 - Video
 
214620 - Small Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
 
214620 - Large Image
Other Links
 
 
214620 - Other
 
214620 - Other
 
214620 - Other
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
Compact Site Light
extra long description
MILW 2146-20 Compact Site Light
Description
M18 RADIUS COMPACT SITE LIGHT W/1KEY
Long Description
Most versatile light on site - customize, track, manage the new M18™ RADIUS™ LED compact site light with ONE-KEY™ is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm of TRUEVIEW™ high definition output, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate l
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Voltage
18.0
Battery Type
18V Lithium Ion
lumens
4400
bulb type
LED
batteries included
NO
media
Yes
Manufacturer Information
Manufacturers Part Number
2146-20
Brand
Milwaukee®
GTIN
00045242493524
UPC
045242493524
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
11.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 214620.
Jump To:

Similar Items

Similar items are close alternatives to 214620, though they may not be 100% alike.

The Industry'S First Task, Area, and Overhead Light. The New M18™ Radius™ Led Co...
  • Our Part #: 214720
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2147-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($432.86) ·
214720 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$432.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat