211621 - Redlithium Usb Beacon Hard Hat Light

Milwaukee®

  • $105.07 (Each)
  • $105.07 (Each)

  • $2,521.68 (Per 24)

In-Stock: 2 available locally (Bentonville, AR) ( change location)
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
211621
Manufacturer
Milwaukee®
Manufacturer's Part Number
2116-21
Description
Redlithium Usb Beacon Hard Hat Light
The Milwaukee® Redlithium™ Usb Beacon™ Hard Hat Light Visible In Every Direction and Powered By Redlithium™ Usb Combines Exceptional Hands-Free Task Lighting With An Innovative, Beacon™ Personal Safety Light. The Beacon™ Personal Safety Light Has Steady and Blinking Options That Make Professionals Visible Up to ¼ Mile From All Directions When Used With The Front Headlamp. The Hard Hat Light Works As A Headlamp, Delivering Up to 600-Lumens Of Trueview™ High Definition Output With Spot and Flood Beam Options
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
46181552 - Mining headlamp
UPC/GTIN
045242541447 / 00045242541447
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.07 (Each)
Standard Packaging
$2,521.68 (Per 24)
Stock Availability
Bentonville
2 (Check another store)
Springdale
3
All Stores
19
Resources
Other Links
 
 
211621 - Other
 
211621 - Other
 
211621 - Other
 
211621 - Other
Images
 
 
211621 - Small Image
 
211621 - Large Image
 
211621 - Large Image
 
211621 - Large Image
 
211621 - Large Image
 
211621 - Large Image
 
211621 - Large Image
 
211621 - Large Image
 
211621 - Large Image
 
211621 - Large Image
 
211621 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material, Color, and Finish
Color Family
Red / Pink
Descriptions
Description
REDLITHIUM USB BEACON HARD HAT LIGHT
Extra Long Description
MILW 2116-21 RLUSB BEACON Hard Hat
Features
REDLITHIUM™ USB BEACON™ Hard Hat Light
Long Description
The MILWAUKEE® REDLITHIUM™ USB BEACON™ Hard Hat Light visible in every direction and powered by REDLITHIUM™ USB combines exceptional hands-free task lighting with an innovative, BEACON™ personal safety light. The BEACON™ personal safety light has steady and blinking options that make professionals visible up to ¼ mile from all directions when used with the front headlamp. The hard hat light works as a headlamp, delivering up to 600-lumens of TRUEVIEW™ High Definition Output with spot and flood beam options
Product Type
Rlusb Beacon Hard Hat Light
Short Description
USB Rchrgeable Hard Hat Light
Additional Information
Batteries Included
YES
Battery Life
30
Battery Type
Rechargeable Battery
Bulb Type
LED
Lumens
600
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2116-21
GTIN
00045242541447
UPC
045242541447
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
BEACON™ Hard Hat Light
Packaging
Weight per each
0.77
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

* All prices subject to change.

Begin Live Chat