CL200D - 200A FM 2S Ez Digit MTR

Milbank

  • $86.77 (Each)
  • $86.77 (Each)

In-Stock: 1 available locally (Paris, TX) (change location)
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
CL200D
Manufacturer
Milbank
Manufacturer's Part Number
CL200-D
Description
200A FM 2S Ez Digit MTR
Digital Reconditioned Meter, 200 A, 120 V;240 V, 60 HZ, 4.5 In Length, 7 In Width, 7 In Height
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Power Meters Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
41113640 - Wattmeters
UPC/GTIN
784572672536 / 00784572672536
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.77 (Each)
Stock Availability
Paris
1 (Check another store)
Tyler
31
All Stores
141
Resources
Images
 
 
CL200D - Small Image
 
CL200D - Large Image
 
CL200D - Large Image
Attachments
 
 
CL200D - Specification Sheet
Other Links
 
 
CL200D - Other
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
120/240 Volts Alternating Current
amperage rating
200 Ampere
Wattage
Standard Wattage Capacity
Dimensions and Weight
Length
4.5 in
Width
7 in
Height
7 in
Descriptions
Description
200A FM 2S EZ DIGIT MTR
Product Type
Digital Reconditioned Meter
Long Description
Digital Reconditioned Meter, 200 A, 120 V;240 V, 60 Hz, 4.5 in Length, 7 in Width, 7 in Height
Features
sub meter, e-z read watt-hour meter;type self-contained sub-meter;display type digital;voltage rating 120/240 vac;current rating 200 ampere;frequency rating 60 hz;form factor 2s;resolution 1 kwa;application metering accessory
Short Description
Digital Reconditioned Meter, 120;240 V, 60 Hz
Special Features
Numeric Readout in Full Kilowatt Increments
extra long description
MILB CL200-D 200A FM 2S EZ DIGIT MT
Also Known As...
Meter Socket
Meter Box
Additional Information
Technology
Digital
Current Measurement
200 A
Voltage Measurement
120 V;240 V
Display Type
Digital
Standards Met
ANSI
dimensions
4.375L x 6.75W x 6.75H
display
Digital
Resolution
One Kilowatt Hour Increments
Accuracy
Within 1%
Manufacturer Information
Manufacturers Part Number
CL200-D
Brand
MILBANK
Model
Digital Meter
GTIN
00784572672536
UPC
784572672536
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Self Contained Sub Meter
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
ANSI
Application
Metering Accessory
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat