CL200D - 200A FM 2S Ez Digit MTR

Milbank

  • $58.20 (Each)
  • $58.20 (Each)

In-Stock: 1 available locally (Denver, CO) ( change location)
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
CL200D
Manufacturer
Milbank
Manufacturer's Part Number
CL200-D
Description
200A FM 2S Ez Digit MTR
Digital Reconditioned Meter, 200 A, 120 V;240 V, 60 HZ, 4.5 In Length, 7 In Width, 7 In Height
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Power Meters Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
41113640 - Wattmeters
UPC/GTIN
784572672536 / 00784572672536
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.20 (Each)
Stock Availability
Denver
1 (Check another store)
All Stores
167
Resources
Images
 
 
CL200D - Small Image
 
CL200D - Large Image
 
CL200D - Large Image
Attachments
 
 
CL200D - Specification Sheet
Other Links
 
 
CL200D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200 Ampere
Voltage Rating
120/240 Volts Alternating Current
Wattage
Standard Wattage Capacity
Dimensions and Weight
Height
7 in
Length
4.5 in
Width
7 in
Descriptions
Description
200A FM 2S EZ DIGIT MTR
Extra Long Description
MILB CL200-D 200A FM 2S EZ DIGIT MT
Features
sub meter, e-z read watt-hour meter;type self-contained sub-meter;display type digital;voltage rating 120/240 vac;current rating 200 ampere;frequency rating 60 hz;form factor 2s;resolution 1 kwa;application metering accessory
Long Description
Digital Reconditioned Meter, 200 A, 120 V;240 V, 60 Hz, 4.5 in Length, 7 in Width, 7 in Height
Product Type
Digital Reconditioned Meter
Short Description
Digital Reconditioned Meter, 120;240 V, 60 Hz
Special Features
Numeric Readout in Full Kilowatt Increments
Additional Information
Accuracy
Within 1%
Current Measurement
200 A
Dimensions
4.375L x 6.75W x 6.75H
Display
Digital
Display Type
Digital
Resolution
One Kilowatt Hour Increments
Standards Met
ANSI
Technology
Digital
Voltage Measurement
120 V;240 V
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
CL200-D
Model
Digital Meter
GTIN
00784572672536
UPC
784572672536
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Self Contained Sub Meter
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
Enclosure
Plastic
Frequency Rating
60 Hz
Standard
ANSI
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat