MEIBB - Intersystem Bonding Bridge

Southwire

  • $12.51 (Each)
  • $12.51 (Each)

  • $75.06 (Per 6)

  • $1,250.92 (Per 100)

In-Stock: 30 available locally (Tyler, TX) ( change location)
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
MEIBB
Manufacturer
Southwire
Manufacturer's Part Number
MEIBB
Description
Intersystem Bonding Bridge
Intersystem Bonding Bridge Intersystem Bonding Bridge Bonds #6 - #4 Bare Copper Main Up to (6) #10 - #14 Sol or STR
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784297020568 / 00784297020568
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Carton
$12.51 (Each)
Standard Packaging
$75.06 (Per 6)
Stock Availability
Tyler
30 (Check another store)
All Stores
1,083
Resources
Other Links
 
 
MEIBB - Other
 
MEIBB - Other
 
MEIBB - Other
Images
 
 
MEIBB - Small Image
 
MEIBB - Large Image
 
MEIBB - Large Image
Attachments
 
 
MEIBB - Specification Sheet
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
INTERSYSTEM BONDING BRIDGE
Extra Long Description
SWC MEIBB MEIBB INTERSYSTEM BONDING
Features
Experience grounding and bonding at its best with our new Inline Intersystem MEIBB™ Bonding Bridge. It changes the way you ground all your conductors from your utilities, and it provides a dependable method for bonding electrical systems. Typical applications include communications, solar, cable, and transmission lines. When used with conduit, it provides protection against damage and theft of the main ground.
Long Description
INTERSYSTEM BONDING BRIDGE INTERSYSTEM BONDING BRIDGE BONDS #6 - #4 BARE COPPER MAIN UP TO (6) #10 - #14 SOL OR STR
Product Type
Meibb Intersystem Bonding Bridge
Short Description
INLINE INTERSYSTEM BONDING BR
Special Features
Gangable. When used with conduit, it provides protection against damage and theft of themain ground., Main ground conductor is isolated from communications lines., Incorporates six (6) terminating points (2x the amount required by the NEC)., Eliminates creating holes in building that could allow ingress of water., Mounts to enclosures, conduit bodies, and inline with conduit.
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MEIBB
GTIN
00784297020568
UPC
784297020568
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
INLINE INTERSYSTEM BONDING BRIDGE
Availability
Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Provides a dependable method for grounding and bonding for electrical systems
Standard
UL cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat