STCL153MWH - Sunnata Touch Ed Box White

Lutron

  • $45.40 (Each)
  • $45.40 (Each)

  • $1,089.60 (Per 24)

In-Stock: 4 available locally (San Marcos, TX) ( change location)
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
STCL153MWH
Manufacturer
Lutron
Manufacturer's Part Number
STCL-153M-WH
Description
Sunnata Touch Ed Box White
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
52161525 - Remote control
UPC/GTIN
784276810920 / 00784276810920
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.40 (Each)
Standard Packaging
$1,089.60 (Per 24)
Stock Availability
San Marcos
4 (Check another store)
Austin RDC
4
All Stores
45
Resources
Images
 
 
STCL153MWH - Video
 
STCL153MWH - Small Image
 
STCL153MWH - Large Image
 
STCL153MWH - Large Image
 
STCL153MWH - Large Image
 
STCL153MWH - Large Image
 
STCL153MWH - Large Image
 
STCL153MWH - Large Image
 
STCL153MWH - Large Image
 
STCL153MWH - Large Image
Other Links
 
 
STCL153MWH - Other
 
STCL153MWH - Other
 
STCL153MWH - Other
 
STCL153MWH - Other
 
STCL153MWH - Other
 
STCL153MWH - Other
360 Images
 
 
STCL153MWH - 360 Image
Brochures
 
 
STCL153MWH - Brochure
Attachments
 
 
STCL153MWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150 W (LED/CFL) or 600 W Incandescent/Halogen
Material, Color, and Finish
Color
White
Finish
Gloss
Descriptions
Description
SUNNATA TOUCH ED BOX WHITE
Extra Long Description
LUT STCL-153M-WH Sunnata LED+ Dimme
Features
The Sunnata Touch LED+ dimmer switch with LED+ Technology features a large intuitive paddle to turn lights On/Off and a sleek touch bar to easily dim/brighten your lights. This touch dimmer switch is rated to control lighting loads up to 150W LED or 600W incandescent/halogen. Use with the Sunnata accessory switch (ST-AS-xx) to create a 3-way application or add more accessory switches to control from up to 10 locations in a multi-location application. The Sunnata Touch LED+ Dimmer provides dimming, while th
Long Description
Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen, White
Product Type
Sunnata Led+ Dimmer 1SWITCH White
Special Features
White light bar
Additional Information
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
STCL-153M-WH
GTIN
00784276810920
UPC
784276810920
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Standard
UL 1472/CSA C22.2 184.1, NOM, NEMA SSL-7A-2015 forward-phase compliant, FCC
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat