SCL153PHLA - Skylark CFL/Led Dimmer Light Almond

Lutron

  • $36.12 (Each)
  • $36.12 (Each)

In-Stock: 2 available locally (Cookeville, TN) ( change location)
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
SCL153PHLA
Manufacturer
Lutron
Manufacturer's Part Number
SCL-153PH-LA
Description
Skylark CFL/Led Dimmer Light Almond
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276008884 / 00784276008884
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.12 (Each)
Stock Availability
Cookeville
2 (Check another store)
Nashville RDC
2
All Stores
21
Resources
Images
 
 
SCL153PHLA - Video
 
SCL153PHLA - Small Image
 
SCL153PHLA - Large Image
 
SCL153PHLA - Large Image
 
SCL153PHLA - Large Image
 
SCL153PHLA - Large Image
 
SCL153PHLA - Large Image
 
SCL153PHLA - Large Image
 
SCL153PHLA - Large Image
 
SCL153PHLA - Large Image
360 Images
 
 
SCL153PHLA - 360 Image
Attachments
 
 
SCL153PHLA - Specification Sheet
Other Links
 
 
SCL153PHLA - Other
 
SCL153PHLA - Other
 
SCL153PHLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Rocker/Slide
Connection
Wire Leads
Insulation
Plastic
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
SKYLARK CFL/LED DIMMER LIGHT ALMOND
Extra Long Description
LUT SCL-153PH-LA SKYLARK CFL/LED DI
Features
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe
Long Description
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in light almond
Product Type
Skylark CFL/Led Dimmer Light Almond Clam
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Wire Leads
Media
Yes
Switch Type
Slide
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
SCL-153PH-LA
GTIN
00784276008884
UPC
784276008884
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
Indoor use only
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:
These alternate items can be purchased instead of SCL153PHLA.
Jump To:

Similar Items

Similar items are close alternatives to SCL153PHLA, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat