DVCL153PHLA - Diva 150W Led 3WAY Light Almond Clam

Lutron

  • $34.20 (Each)
  • $34.20 (Each)

  • $102.60 (Per 3)

In-Stock: 3 available locally (Ft. Worth, TX) ( change location)
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
DVCL153PHLA
Manufacturer
Lutron
Manufacturer's Part Number
DVCL153PHLA
Description
Diva 150W Led 3WAY Light Almond Clam
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003315 / 00027557003315
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Standard Packaging
$102.60 (Per 3)
Stock Availability
Ft. Worth
3 (Check another store)
DFW RDC
0
All Stores
357
Resources
Images
 
 
DVCL153PHLA - Video
 
DVCL153PHLA - Small Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
 
DVCL153PHLA - Large Image
360 Images
 
 
DVCL153PHLA - 360 Image
Brochures
 
 
DVCL153PHLA - Brochure
Other Links
 
 
DVCL153PHLA - Other
 
DVCL153PHLA - Other
 
DVCL153PHLA - Other
 
DVCL153PHLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Dimmable Cfl/Led;Incandescent/Halogen
Poles
1
Voltage Rating
120
Wattage
600
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Length
2.94 in;75 mm
Width
2.75 in;70 mm
Height
4.69 in;119 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
dimmable Bulb
extra long description
LUT DVCL-153PH-LA DIVA CFL/LED CLAM
Long Description
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA
Short Description
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White, Clamshell
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Description
DIVA 150W LED 3WAY LIGHT ALMOND CLAM
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Switch Type
Wallbox Switch
Power Rating
150 W;6000 W
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
package quantity
48 CA;3 PK
media
Yes
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVCL153PHLA
Brand
Lutron
sub brand
Diva(R)
GTIN
00027557003315
UPC
027557003315
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.25 lb/EA
Weight per each
0.27
Carton
1
Package
3
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 357

Location search:
These alternate items can be purchased instead of DVCL153PHLA.
Jump To:

Similar Items

Similar items are close alternatives to DVCL153PHLA, though they may not be 100% alike.

Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Inca...
  • Our Part #: DVCL153PLA
  • Ft. Worth Availability: 1
  • Total Availability: In Stock
  • MFR Part #: DVCL153PLA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.20) ·
DVCL153PLA - Lutron

Ft. Worth Availability: In Stock

Total Availability: In Stock

Book Price

$34.20

Each

QTY:
Each
Add
00027557507103|0027557|027557507103|02755750710|50710|DV 600PH La|DV600PHLA|DV-6...
  • MFR Part #: DV-600PH-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.96) ·
DV600PHLA - Lutron

Check local availability

Total Availability: In Stock

Book Price

$25.96

Each

QTY:
Each
Add
00027557507127|0027557|027557507127|02755750712|50712|DV 603PH La|DV603PHLA|DV-6...
  • MFR Part #: DV-603PH-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.09) ·
DV603PHLA - Lutron

Check local availability

Total Availability: In Stock

Book Price

$31.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat