CW1WH - Claro Wallplate 1 Gang White

Lutron

  • $6.60 (Each)
  • $6.60 (Each)

In-Stock: 1 available locally (Katy, TX) ( change location)
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
CW1WH
Manufacturer
Lutron
Manufacturer's Part Number
CW-1-WH
Description
Claro Wallplate 1 Gang White
Wall Plate, 1 Gang, 2.94 In (L) X 4.69 In (W) X 0.30 In (H), 7.6 MM Thickness, Stainless Steel, White, Gloss, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557692052 / 00027557692052
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Stock Availability
Katy
1 (Check another store)
Houston RDC
70
All Stores
1,138
Resources
Images
 
 
CW1WH - Small Image
 
CW1WH - Large Image
 
CW1WH - Large Image
 
CW1WH - Large Image
 
CW1WH - Large Image
 
CW1WH - Large Image
 
CW1WH - Large Image
Other Links
 
 
CW1WH - Other
 
CW1WH - Other
 
CW1WH - Other
Attachments
 
 
CW1WH - Specification Sheet
360 Images
 
 
CW1WH - 360 Image
Specifications Sheets
 
 
CW1WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Plastic
Material
Stainless Steel
Number Of Gangs
1
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Thickness
7.6 mm
Descriptions
Description
CLARO WALLPLATE 1 GANG WHITE
Extra Long Description
LUT CW-1-WH Claro 1 Gang Wallplate
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Long Description
Wall Plate, 1 Gang, 2.94 in (L) x 4.69 in (W) x 0.30 in (H), 7.6 mm Thickness, Stainless Steel, White, Gloss, 0.1000 lb
Product Type
Wallplate
Short Description
Wallplate, 1 Gang, Stainless Steel, White
Special Features
Single Gang
Additional Information
Dimensions
2.94 in (L) x 4.69 in (W) x 0.30 in (H);75 mm (L) x 119 mm (W) x 7.6 mm (H)
Made In USA
yes
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 CT;25 PK
Standards Met
UL Listed;cUL Listed;CSA Certified
Manufacturer Information
Brand
Diva
Manufacturers Part Number
CW-1-WH
GTIN
00027557692052
UPC
027557692052
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
1-gang wallplate
Packaging
Weight
0.1000 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
SURFACE
Standard
NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,138

Location search:
These alternate items can be purchased instead of CW1WH.
Jump To:

Cross Referenced

These items are similar to CW1WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80301-WBK Leviton 00078477650141
CW-1-WH Lutron Electronics 00027557692052

* All prices subject to change.

Begin Live Chat