CTFSQFWH - Contour 1.5A Fan 3WAY 3SP White

Lutron

  • $26.98 (Each)
  • $26.98 (Each)

  • $647.52 (Per 24)

In-Stock: 11 available locally (Gilbert, AZ ) ( change location)
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
CTFSQFWH
Manufacturer
Lutron
Manufacturer's Part Number
CTFSQ-F-WH
Description
Contour 1.5A Fan 3WAY 3SP White
Skylark Contour Fan Control, Incandescent/Halogen, Single-Pole, Quiet 3-Speed, 120V/1.5A In White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557830171 / 00027557830171
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.98 (Each)
Standard Packaging
$647.52 (Per 24)
Stock Availability
Gilbert
11 (Check another store)
Phoenix
0
All Stores
241
Resources
Images
 
 
CTFSQFWH - Small Image
 
CTFSQFWH - Large Image
 
CTFSQFWH - Large Image
 
CTFSQFWH - Large Image
 
CTFSQFWH - Large Image
Other Links
 
 
CTFSQFWH - Other
 
CTFSQFWH - Other
 
CTFSQFWH - Other
Attachments
 
 
CTFSQFWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONTOUR 1.5A FAN 3WAY 3SP WHITE
Extra Long Description
LUT CTFSQ-F-WH CT 1.5A QUIET FAN SP
Features
The Lutron Skylark Contour Quiet Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark Contour Fan Control features a smooth, linear slider to adjust the fan’s speed and a rocker switch that turns the fan ON/OFF. Select between 3- speeds (Low/Medium/High) for a favorite preset level with the slider. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent co
Long Description
Skylark Contour Fan Control, Incandescent/Halogen, Single-pole, quiet 3-speed, 120V/1.5A in white
Product Type
CT 1.5A Quiet Fan Speed 3-Way Box WH
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CTFSQ-F-WH
GTIN
00027557830171
UPC
027557830171
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
0.25
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 241

Location search:

Greater Phoenix Area

Location Stock Available
Casa Grande
4 View Store
Gilbert
11 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
220 View Store
Lufkin
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat