CA3PSWH - Claro 15A Switch 3WAY White

Lutron

  • $13.53 (Each)
  • $13.53 (Each)

In-Stock: 1 available locally (Gainesville, TX) ( change location)
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
CA3PSWH
Manufacturer
Lutron
Manufacturer's Part Number
CA-3PS-WH
Description
Claro 15A Switch 3WAY White
Lutron Claro 15 Amp, 3-Way On/Off Rocker Switch, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276016278 / 00784276016278
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.53 (Each)
Stock Availability
Gainesville
1 (Check another store)
DFW RDC
0
All Stores
2
Resources
360 Images
 
 
CA3PSWH - 360 Image
Images
 
 
CA3PSWH - Small Image
 
CA3PSWH - Large Image
 
CA3PSWH - Large Image
 
CA3PSWH - Large Image
 
CA3PSWH - Large Image
 
CA3PSWH - Large Image
Other Links
 
 
CA3PSWH - Other
 
CA3PSWH - Other
 
CA3PSWH - Other
Attachments
 
 
CA3PSWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle Switch
Amperage Rating
15
Material
Metal;Plastic
Voltage Rating
120/277 VAC
Wattage
1800/4155
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Description
CLARO 15A SWITCH 3WAY WHITE
Extra Long Description
LUT CA-3PS-WH CLARO ACC 3-WAY SWITC
Features
Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of a finger, making it easy to use for people of all ages. Create a cohesive design by installing it with a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This rocker switch works in 3-way applications and is available in 7 gloss and 20 satin colors, allowing you to coordinate and customize specifically fo
Long Description
Lutron Claro 15 Amp, 3-Way On/Off Rocker Switch, White
Product Type
Claro Acc 3-Way Switch 15A White
Special Features
Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
Additional Information
Contact Configuration
Screw terminal
Contact Rating
15
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CA-3PS-WH
GTIN
00784276016278
UPC
784276016278
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Mechanical switch, 3-way
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
Standard
UL, cUL, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available
Gainesville
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
1 View Store
These alternate items can be purchased instead of CA3PSWH.
Jump To:

Similar Items

Similar items are close alternatives to CA3PSWH, though they may not be 100% alike.

Cross Referenced

These items are similar to CA3PSWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD315W Hubbell Wiring Device-Kellems 00883778101250
5603-2WS Leviton 00078477104194
CA-3PS-WH Lutron Electronics 00784276016278

* All prices subject to change.

Begin Live Chat