FMLWL48840 - 4' Led Wrap 40K 2900LM

Lithonia Lighting

  • $98.45 (Each)
  • $98.45 (Each)

In-Stock: 198 available at other locations ( find a store with stock)
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
FMLWL48840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FMLWL 48 840
Description
4' Led Wrap 40K 2900LM
Led Wrap, 120 V, 40 W, Metal (Housing);Plastic (End Cap) Material, White, 4000 K, >80, 50000 H Average Life, Lamp Included, Non Dimmable, 60 HZ, Gloss, 2380 LM Brightness (Lumens), 47-2/5 In Length, 5-1/2 In Width, 2-3/5 In Height, 5 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & Sp Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
888791197969 / 00888791197969
Weight per unit
5.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.45 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
198
Resources
Images
 
 
FMLWL48840 - Small Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
Specifications Sheets
 
 
FMLWL48840 - Specification Sheet
Attachments
 
 
FMLWL48840 - Specification Sheet
Other Links
 
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
Brochures
 
 
FMLWL48840 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED
Material
Metal (Housing);Plastic (End Cap)
Shape
Rectangular
Voltage Rating
120 V
Wattage
42
Material, Color, and Finish
Color
White
Color Rendering Index
>80
Color Rendering Index (Cri)
80-89
Color Temperature
4000 K
Finish
Gloss
Style
CONTEMPORARY
Dimensions and Weight
Height
2-3/5 in;6.6 cm
Length
47-2/5 in;120.4 cm
Width
5-1/2 in;14 cm
Descriptions
Description
4' LED WRAP 40K 2900LM
Extra Long Description
LITH FMLWL 48 840 Wraparound, 48IN,
Features
The FMLWL LED Wraparound provides ambient lighting for surface-mount applications. The FMLWL wrap is ideal for both residential and commercial use;ideally in kitchens, laundry rooms, utility work spaces, stairwells, and offices.
Long Description
LED Wrap, 120 V, 40 W, Metal (Housing);Plastic (End Cap) Material, White, 4000 K, >80, 50000 h Average Life, Lamp Included, Non Dimmable, 60 Hz, Gloss, 2380 lm Brightness (Lumens), 47-2/5 in Length, 5-1/2 in Width, 2-3/5 in Height, 5 lb
Product Type
Led Wrap
Short Description
Low-Profile LED Wrap, 40 W, Metal (Housing);Plastic (End Cap)
Special Features
Provides General Illumination for Surface-Mount Residential and Light Commercial Applications
Additional Information
Average Life
50000 h
Brightness (Lumens)
2380 lm
Dimensions
47.4 x 5.5 x 2.6
Hardware
Yes
Lumens
2900 LM
Package Quantity
1 ct
Pallet Quantity
112
Power Source
Hardwired
Standards Met
cUL Listed;UL Listed
Total Wattage
40 W
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FMLWL 48 840
GTIN
00888791197969
UPC
888791197969
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
Aperture Size
2FT,4FT
Packaging
Weight
5 lb;2.3 kg
Weight per each
5.36
Carton
1
Uses, Certifications, and Standards
Application
Kitchens;Offices;Utility Work Areas;Stairways;Many Other Rooms
Energy Star
yes
Environmental Conditions
Indoor
Frequency Rating
60 Hz
Mounting
SURFACE
Standard
cUL,UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat