FMLWL48840 - 4' Led Wrap 40K 2900LM

Lithonia Lighting

  • $98.45 (Each)
  • $98.45 (Each)

In-Stock: 2 available locally (Waco, TX) (change location)
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
FMLWL48840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FMLWL 48 840
Description
4' Led Wrap 40K 2900LM
Led Wrap, 120 V, 40 W, Metal (Housing);Plastic (End Cap) Material, White, 4000 K, >80, 50000 H Average Life, Lamp Included, Non Dimmable, 60 HZ, Gloss, 2380 LM Brightness (Lumens), 47-2/5 In Length, 5-1/2 In Width, 2-3/5 In Height, 5 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
888791197969 / 00888791197969
Weight per unit
5.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.45 (Each)
Stock Availability
Waco
2 (Check another store)
Austin RDC
16
All Stores
247
Resources
Images
 
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Small Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
 
FMLWL48840 - Large Image
Specifications Sheets
 
 
FMLWL48840 - Specification Sheet
360 Images
 
 
FMLWL48840 - 360 Image
Attachments
 
 
FMLWL48840 - Specification Sheet
Brochures
 
 
FMLWL48840 - Brochure
Other Links
 
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
 
FMLWL48840 - Other
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
Metal (Housing);Plastic (End Cap)
Lamp Included
Yes
Lamp Type
LED
Voltage Rating
120
Wattage
42
Shape
Rectangular
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
>80
Finish
Gloss
color rendering index (cri)
85
Style
CONTEMPORARY
Dimensions and Weight
Length
47-2/5 in;120.4 cm
Height
2-3/5 in;6.6 cm
Width
5-1/2 in;14 cm
Descriptions
Product Type
Low-Profile LED Wrap
Led Wrap
Long Description
LED Wrap, 120 V, 40 W, Metal (Housing);Plastic (End Cap) Material, White, 4000 K, >80, 50000 h Average Life, Lamp Included, Non Dimmable, 60 Hz, Gloss, 2380 lm Brightness (Lumens), 47-2/5 in Length, 5-1/2 in Width, 2-3/5 in Height, 5 lb
Features
The FMLWL LED Wraparound provides ambient lighting for surface-mount applications. The FMLWL wrap is ideal for both residential and commercial use;ideally in kitchens, laundry rooms, utility work spaces, stairwells, and offices.
Short Description
Low-Profile LED Wrap, 40 W, Metal (Housing);Plastic (End Cap)
Special Features
Provides General Illumination for Surface-Mount Residential and Light Commercial Applications
Description
4' LED WRAP 40K 2900LM
extra long description
LITH FMLWL 48 840 Wraparound, 48IN,
Additional Information
Total Wattage
40 W
average life
50000 h
Brightness (Lumens)
2380 lm
Standards Met
cUL Listed;UL Listed
package quantity
1 ct
pallet quantity
112
lumens
2900 LM
Maximum Operating Temperature
40
dimensions
47.4 x 5.5 x 2.6
Warranty
5
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FMLWL 48 840
GTIN
00888791197969
UPC
888791197969
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
aperture size
2FT,4FT
Packaging
Weight
5 lb;2.3 kg
Weight per each
5.36
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Kitchens;Offices;Utility Work Areas;Stairways;Many Other Rooms
Energy Star
yes
standard
cUL,ULDLC Standard
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat