LED94PV840S - 9W Led Vert 4PIN 40K

Keystone

  • $13.24 (Each)
  • $13.24 (Each)

  • $317.76 (Per 24)

In-Stock: 12 available locally (Tyler, TX) ( change location)
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
LED94PV840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED94P-V-840-S-DP
Description
9W Led Vert 4PIN 40K
Key KT-LED94P-V-840-S-DP 9W Led 4-P
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
N/A
UPC/EAN/GTIN
890949016299 / 0890949016299 / 00890949016299
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.24 (Each)
Standard Packaging
$317.76 (Per 24)
Stock Availability
Tyler
12 (Check another store)
All Stores
200
Resources
Images
 
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED94PV840S - Small Image
 
LED94PV840S - Large Image
Attachments
 
 
LED94PV840S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
Compact
Number Of Lamps
N/A
Wattage
9
Material, Color, and Finish
Base Type
G24q/GX24q
Color Rendering Index (Cri)
80-89
Color Temperature
4000;4000
Housing Color
N/A
Descriptions
Description
9W LED VERT 4PIN 40K
Long Description
Key KT-LED94P-V-840-S-DP 9W LED 4-P
Product Type
9W Led 4-Pin Compact Lamp, Vertical Orientation, Ballast Com
Additional Information
Beam Angle
120
Circuit Type
N/A
Input Voltage
Ballast Dependent
Ip Rating
N/A
Lumens
1050;1050
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED94P-V-840-S-DP
GTIN
00890949016299
UPC
890949016299
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED94PV840S.
Jump To:

Similar Items

Similar items are close alternatives to LED94PV840S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat