LED13A190827 - 13W Led A19 27K Dim 1600LM 80cri

Keystone

  • $6.10 (Each)
  • $6.10 (Each)

  • $366.00 (Per 60)

In-Stock: 36 available locally (Springfield, MO) ( change location)
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
LED13A190827
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13A19-O-827
Description
13W Led A19 27K Dim 1600LM 80cri
Key KT-LED13A19-O-827 A19 Omni-Dire
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130248 / 0843654130248 / 00843654130248
Weight per unit
0.286 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Standard Packaging
$366.00 (Per 60)
Stock Availability
Springfield
36 (Check another store)
All Stores
68
Resources
Attachments
 
 
LED13A190827 - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED13A190827 - Small Image
 
LED13A190827 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
13
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
2700
Housing Color
N/A
Descriptions
Description
13W LED A19 27K DIM 1600LM 80CRI
Long Description
Key KT-LED13A19-O-827 A19 Omni-Dire
Product Type
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base,
Additional Information
Beam Angle
230
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1600
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13A19-O-827
GTIN
00843654130248
UPC
843654130248
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.286
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 68

Location search:

Greater Springfield Area

Location Stock Available
Springfield
36 View Store

Distribution Centers

Location Stock Available
Tulsa
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
2 View Store
These alternate items can be purchased instead of LED13A190827.
Jump To:

Similar Items

Similar items are close alternatives to LED13A190827, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat