L12T848G8CSJDX2 - 12W Led T8 48" 3K-65K Select SNGL/DBL End - Glass

Keystone

  • $13.47 (Each)
  • $13.47 (Each)

  • $336.75 (Per 25)

In-Stock: 49 available locally (San Antonio RDC, TX) ( change location)
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
L12T848G8CSJDX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-48G-8CSJ-DX2
Description
12W Led T8 48" 3K-65K Select SNGL/DBL End - Glass
Key KT-LED12T8-48G-8CSJ-DX2 12W Led
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654140834 / 0843654140834 / 00843654140834
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Carton
$336.75 (Per 25)
Stock Availability
San Antonio RDC
49 (Check another store)
All Stores
434
Resources
Attachments
 
 
L12T848G8CSJDX2 - Specification Sheet
Images
 
 
L12T848G8CSJDX2 - Small Image
 
L12T848G8CSJDX2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
Not Applicable - No Bulb
Wattage
12
Material, Color, and Finish
Base Type
G13
Color Rendering Index (Cri)
>80 Deg
Color Temperature
N/A
Housing Color
N/A
Descriptions
Construction
Frosted Glass
Description
12W LED T8 48" 3K-65K SELECT SNGL/DBL END - GLASS
Long Description
Key KT-LED12T8-48G-8CSJ-DX2 12W LED
Product Type
12W Led T8 Tube, 1800 Lumen, Glass Construction, 4FT, Color
Additional Information
Beam Angle
240 Deg
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
1800
Nominal Length
48 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED12T8-48G-8CSJ-DX2
GTIN
00843654140834
UPC
843654140834
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.68
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 434

Location search:
These alternate items can be purchased instead of L12T848G8CSJDX2.
Jump To:

Similar Items

Similar items are close alternatives to L12T848G8CSJDX2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat