MM720 - Dig Multimtr, TRMS Auto Range, 1000V, Low Impedanc

Klein Tools

  • $112.29 (Each)
  • $112.29 (Each)
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
MM720
Manufacturer
Klein Tools
Manufacturer's Part Number
MM720
Description
Dig Multimtr, TRMS Auto Range, 1000V, Low Impedanc
Klein Tools MM720 Multimeter Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity. It Features A High Visibility, Reverse Contrast LCD Display With An Optical Sensor to Automatically Optimize Viewability In Dark or Bright Ambient Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644693762 / 00092644693762
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.29 (Each)
Resources
Images
 
 
MM720 - Large Image
 
MM720 - Small Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Video
360 Images
 
 
MM720 - 360 Image
Attachments
 
 
MM720 - Specification Sheet
Other Links
 
 
MM720 - Other
 
MM720 - Other
 
MM720 - Other
 
MM720 - Other
 
MM720 - Other
 
MM720 - Other
 
MM720 - Other
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
ABS, Electrical Components
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
6.94" (17.6 cm)
Descriptions
Description
DIG MULTIMTR, TRMS AUTO RANGE, 1000V, LOW IMPEDANC
Product Type
Digital Multimeter, TRMS Auto 1000V
extra long description
KLEIN MM720 Digital Multimeter, TRM
Features
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting.
Long Description
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting.
Special Features
High-Visibility Display with Optical Sensor; Auto-Range; Min/Max/Relative; Low Impedance (LoZ) Mode; Auto Power-Off; Data Hold
Additional Information
Temperature Range
-40° to 1832°F (-40° to 1000°C)
Overall Height
1.88" (4.7 cm)
Voltage
1000V AC/DC
Overall Width
3.37" (8.5 cm)
Capacitance
6000 µF
display
6000 Count LCD
functions
Measures up to 1000 VAC/DC Voltage, 10A AC/DC Current, 60MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Diodes, and Continuity
included
Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM720
GTIN
00092644693762
UPC
092644693762
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
DIGITAL MULTIMETER
Packaging
Weight
12.2 oz (345 g)
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
standard
CAT IV 600V; CAT III 1000V
Application
Testing and Measuring Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MM720.
Jump To:

Similar Items

Similar items are close alternatives to MM720, though they may not be 100% alike.

Klein Tools MM700 Multimeter Is An Automatically Ranging True Root Mean Squared ...
  • Our Part #: MM700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM700
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($113.85) ·
MM700 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.85

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat