MM2000 - Electronic/Hvac Multimeter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM2000
Manufacturer
Klein Tools
Manufacturer's Part Number
MM2000
Description
Electronic/Hvac Multimeter
This Klein Tools Multimeter Is Great For Both Electrical and Hvac Work It Measures Both Ac and DC Current and Voltage. It Also Features A Max/Min/Relative Reading Function For Quick Troubleshooting In The Field, and A Data Hold Feature That Saves Those Measurements For Later Viewing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644691539 / 00092644691539
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MM2000 - Small Image
 
MM2000 - Large Image
 
MM2000 - Small Image
 
MM2000 - Large Image
Specifications Sheets
 
 
MM2000 - Specification Sheet
Attachments
 
 
MM2000 - Specification Sheet
Other Links
 
 
MM2000 - Other
 
MM2000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.875" (48 mm)
Width
3.5" (89 mm)
Height
7" (178 mm)
Descriptions
Description
ELECTRONIC/HVAC MULTIMETER
Product Type
Electricians/Hvac TRMS Multimeter
extra long description
KLEIN MM2000 Electricians/HVAC TRMS
Long Description
This Klein Tools Multimeter is great for both electrical and HVAC work It measures both AC and DC current and voltage. It also features a Max/Min/Relative reading function for quick troubleshooting in the field, and a data hold feature that saves those measurements for later viewing.
Additional Information
Safety Rating
CAT IV 600V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM2000
GTIN
00092644691539
UPC
092644691539
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
1.38