935RBLT - Lighted Torpedo Billet Level, Rare-Earth Magnet

Klein Tools

  • $51.62 (Each)
  • $51.62 (Each)

  • $309.72 (Per 6)

In-Stock: 1 available locally (Rockwall, TX) ( change location)
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
935RBLT
Manufacturer
Klein Tools
Manufacturer's Part Number
935RBLT
Description
Lighted Torpedo Billet Level, Rare-Earth Magnet
Magnetic Lighted Torpedo Billet Level, Aluminum, 4 Vials, 9 In Overall Length, 1.8 In Overall Width, 0.75 In Overall Depth, 0.66 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644935039 / 00092644935039
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.62 (Each)
Standard Packaging
$309.72 (Per 6)
Stock Availability
Rockwall
1 (Check another store)
DFW RDC
9
All Stores
136
Resources
Images
 
 
935RBLT - Large Image
 
935RBLT - Small Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Large Image
 
935RBLT - Video
Other Links
 
 
935RBLT - Other
 
935RBLT - Other
Attachments
 
 
935RBLT - Specification Sheet
360 Images
 
 
935RBLT - 360 Image
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
Aluminum
Dimensions and Weight
Depth
0.75"
Overall Length
9 in;229 mm
Descriptions
Description
LIGHTED TORPEDO BILLET LEVEL, RARE-EARTH MAGNET
Extra Long Description
KLE 935RBLT Lighted Torpedo Billet
Features
The high precision and accuracy of Klein's Lighted Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface.Three large vials identify Level, 45 and 90 degrees. The bright LED high-definition of each are easy to read in any lighting condition. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visibility orange makes this level
Long Description
Magnetic Lighted Torpedo Billet Level, Aluminum, 4 Vials, 9 in Overall Length, 1.8 in Overall Width, 0.75 in Overall Depth, 0.66 lb
Product Type
Magnetic Lighted Torpedo Billet
Short Description
Lighted Torpedo Billet Level, Aluminum
Special Features
3 Minute Shut Off;Water and Impact Resistant
Additional Information
Accuracy
+/- 0.029°
Included
Batteries;Lighted Torpedo Billet Level
Media
Yes
Number Of Vials
3
Overall Depth
0.75 in
Overall Height
0.75" (1.9 cm)
Overall Width
1.8 in
Package Quantity
6 CT
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
935RBLT
GTIN
00092644935039
UPC
092644935039
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Lighted Torpedo Billet
Packaging
Weight
0.66 lb;299 g
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Check for and find the true vertical and horizontal
Standard
EN61326-1, EN60825-1, 21 CFR 1040.10 and 1040.11
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 136

Location search:
These alternate items can be purchased instead of 935RBLT.
Jump To:

Similar Items

Similar items are close alternatives to 935RBLT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat