63607 - Ratcheting Acsr Cable Cutter

Klein Tools

  • $639.44 (Each)
  • $639.44 (Each)

In-Stock: 1 available locally (Borger, TX) ( change location)
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
63607
Manufacturer
Klein Tools
Manufacturer's Part Number
63607
Description
Ratcheting Acsr Cable Cutter
Ratchet-Action Design Of This Acsr Cutter Provides Maximum Leverage With Minimum Effort. Forged, Heat-Treated, Shear-Type Blades Cut Copper, Aluminum and Acsr. Long Steel Handles Have Heavy Vinyl Grips For Comfort and Slip-Resistance. Patented Two-Step Ratchet Mechanism Requires Fewer Strokes Per Cut. Selectively-Hardened Blades and Reduced Hand Force Make It Easier to Cut Acsr.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644636073 / 00092644636073
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$639.44 (Each)
Stock Availability
Borger
1 (Check another store)
Amarillo
0
All Stores
1
Resources
Images
 
 
63607 - Small Image
 
63607 - Large Image
 
63607 - Large Image
 
63607 - Large Image
 
63607 - Large Image
 
63607 - Large Image
 
63607 - Large Image
 
63607 - Large Image
 
63607 - Video
Other Links
 
 
63607 - Other
 
63607 - Other
 
63607 - Other
360 Images
 
 
63607 - 360 Image
Attachments
 
 
63607 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
Description
RATCHETING ACSR CABLE CUTTER
Extra Long Description
KLE 63607 Ratcheting ACSR Cable Cut
Features
Ratchet-action design of this ACSR Cutter provides maximum leverage with minimum effort. Forged, heat-treated, shear-type blades cut copper, aluminum and ACSR. Long steel handles have heavy vinyl grips for comfort and slip-resistance. Patented two-step ratchet mechanism requires fewer strokes per cut. Selectively-hardened blades and reduced hand force make it easier to cut ACSR.
Long Description
Ratchet-action design of this ACSR Cutter provides maximum leverage with minimum effort. Forged, heat-treated, shear-type blades cut copper, aluminum and ACSR. Long steel handles have heavy vinyl grips for comfort and slip-resistance. Patented two-step ratchet mechanism requires fewer strokes per cut. Selectively-hardened blades and reduced hand force make it easier to cut ACSR.
Product Type
Ratcheting Acsr Cable Cutter
Additional Information
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63607
GTIN
00092644636073
UPC
092644636073
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ratcheting Cable Cutter
Packaging
Weight
1.5 lb (0.7 kg)
Weight per each
1.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Amarillo Area

Location Stock Available
Borger
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 63607.
Jump To:

Similar Items

Similar items are close alternatives to 63607, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat