626 - 6-In-1 Tapping Tool, Cushion-Grip

Klein Tools

  • $36.05 (Each)
  • $36.05 (Each)

  • $108.15 (Per 3)

In-Stock: 1 available locally (Marietta, GA) ( change location)
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
626
Manufacturer
Klein Tools
Manufacturer's Part Number
626
Description
6-In-1 Tapping Tool, Cushion-Grip
Cushion-Grip Tapping Tool, 7-3/4 In Overall Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644626203 / 00092644626203
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.05 (Each)
Standard Packaging
$108.15 (Per 3)
Stock Availability
Marietta
1 (Check another store)
Atlanta
2
All Stores
143
Resources
Other Links
 
 
626 - Other
 
626 - Other
 
626 - Other
 
626 - Other
 
626 - Other
 
626 - Other
Images
 
 
626 - Small Image
 
626 - Large Image
 
626 - Large Image
 
626 - Large Image
 
626 - Large Image
Attachments
 
 
626 - Specification Sheet
360 Images
 
 
626 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7-3/4 in;196.9 mm
Descriptions
Description
6-IN-1 TAPPING TOOL, CUSHION-GRIP
Extra Long Description
KLE 626 Cushion-Grip 6-in-1 Tapping
Features
Klein Tools 6-in-1 Tap Tool quickly forms new threads and re-forms burred threads. It's also great for cleaning out plaster obstructions. Each tap size rethreads to the next larger size if threads are stripped.
Long Description
Cushion-Grip Tapping Tool, 7-3/4 in Overall Length, 0.25 lb
Product Type
Cushion-Grip Tapping Tools
Short Description
6 in 1 Cushion-Grip Tapping Tools
Special Features
Forms New Threads, Re-Forms Burred Or Damaged Threads, and Cleans Out Obstructions.
Additional Information
Made In USA
yes
Package Quantity
3 CT
Shank Length
4" (10.2 cm)
Tap Sizes
6-in-1 Tap 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
626
GTIN
00092644626203
UPC
092644626203
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Tap
Packaging
Weight
0.25 lb;0.11 kg
Weight per each
0.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Each Tap Size Rethreads to Next Larger Size If Threads Are Stripped.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 143

Location search:
These alternate items can be purchased instead of 626.
Jump To:

Similar Items

Similar items are close alternatives to 626, though they may not be 100% alike.

Cross Referenced

These items are similar to 626 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-461 Eclipse n/a
626 Klein Tools 00092644626203

* All prices subject to change.

Begin Live Chat