6033 - #1 Phillips Screwdriver, 3" Round Shank

Klein Tools

  • $11.75 (Each)
  • $11.75 (Each)

  • $47.00 (Per 4)

In-Stock: 1 available locally (Huntsville, TX) ( change location)
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
6033
Manufacturer
Klein Tools
Manufacturer's Part Number
603-3
Description
#1 Phillips Screwdriver, 3" Round Shank
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 In Overall Length, Round Shank, 3 In Shank Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850349 / 00092644850349
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.75 (Each)
Standard Packaging
$47.00 (Per 4)
Stock Availability
Huntsville
1 (Check another store)
Houston RDC
0
All Stores
68
Resources
Images
 
 
6033 - Small Image
 
6033 - Large Image
 
6033 - Large Image
 
6033 - Large Image
 
6033 - Large Image
 
6033 - Large Image
 
6033 - Video
Other Links
 
 
6033 - Other
Attachments
 
 
6033 - Specification Sheet
360 Images
 
 
6033 - 360 Image
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
Black (Handle)
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
6-3/4 in;171.5 mm
Descriptions
Description
#1 PHILLIPS SCREWDRIVER, 3" ROUND SHANK
Extra Long Description
KLE 603-3 #1 Phillips Screwdriver 3
Features
The Klein Tools #1 Phillips 3-Inch round Shank Screwdriver is precision-machined for an accurate fit and torque without slippage. This Cushion-Grip™ Handle Screwdriver offers the comfort needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation.
Long Description
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 in Overall Length, Round Shank, 3 in Shank Length, 0.15 lb
Product Type
Phillips-Tip
Short Description
Phillips Screwdriver, Rubber
Additional Information
Made In USA
yes
Media
Yes
Shank Length
3 in;76.2 mm
Shank Type
Round
Tip Size
#1
Tip Style
Phillips
Tip Type
Phillips
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
603-3
GTIN
00092644850349
UPC
092644850349
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.15 lb;0.07 kg
Weight per each
0.15
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6033.
Jump To:

Similar Items

Similar items are close alternatives to 6033, though they may not be 100% alike.

Cross Referenced

These items are similar to 6033 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
800-098 Eclipse n/a
603-3 Klein Tools 00092644850349

* All prices subject to change.

Begin Live Chat