44213 - Bearing-Assisted Open Pocket Knife

Klein Tools

  • $37.89 (Each)
  • $37.89 (Each)

  • $227.34 (Per 6)

In-Stock: 1 available locally (Las Cruces, NM) ( change location)
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
44213
Manufacturer
Klein Tools
Manufacturer's Part Number
44213
Description
Bearing-Assisted Open Pocket Knife
Pocket Knife, Stainless Steel, 7.9 X 0.6 X 1.6 In Size, 7.9 In Overall Length, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442131 / 00092644442131
Weight per unit
0.143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.89 (Each)
Standard Packaging
$227.34 (Per 6)
Stock Availability
Las Cruces
1 (Check another store)
El Paso
3
All Stores
77
Resources
Other Links
 
 
44213 - Other
 
44213 - Other
 
44213 - Other
 
44213 - Other
 
44213 - Other
Images
 
 
44213 - Small Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Large Image
 
44213 - Video
Attachments
 
 
44213 - Specification Sheet
360 Images
 
 
44213 - 360 Image
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
Stainless Steel
Dimensions and Weight
Overall Length
7.9 in;20.1 mm
Size
7.9 x 0.6 x 1.6 in;20.1 x 1.5 x 4.1 mm
Descriptions
Description
BEARING-ASSISTED OPEN POCKET KNIFE
Extra Long Description
KLE 44213 Bearing-Assisted Open Poc
Features
Klein Tools’ Bearing-Assisted Open pocket knife deploys smoothly with only one hand. In fact, you can engage the flip lever with just one finger. This durable yet lightweight skeleton frame knife sports a fine edge, Tanto blade. The stainless steel blade is held securely open with a frame lock. The low-setting pocket clip keeps it deep in your pocket and out of the way.
Long Description
Pocket Knife, Stainless Steel, 7.9 x 0.6 x 1.6 in Size, 7.9 in Overall Length, 0.38 lb
Product Type
Pocket Knife
Short Description
Pocket Knife, Stainless Steel, Black Handle
Additional Information
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44213
GTIN
00092644442131
UPC
092644442131
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.38 lb
Weight per each
0.143
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Piercing;Slicing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44213.
Jump To:

Similar Items

Similar items are close alternatives to 44213, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat