32510 - Magnetic Screwdriver With 32 Tamperproof Bits

Klein Tools

  • $34.82 (Each)
  • $34.82 (Each)

  • $104.46 (Per 3)

In-Stock: 2 available locally (Fayetteville, AR) ( change location)
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
32510
Manufacturer
Klein Tools
Manufacturer's Part Number
32510
Description
Magnetic Screwdriver With 32 Tamperproof Bits
The Klein Tools Magnetic Screwdriver Set With 32 Pieces Provides Tamperproof Reliability and The Flexibility to Tackle A Variety Of Jobs. A Cushion-Grip™ Handle Offers Greater Torque and Comfort While The Industrial Strength Steel Bits Lend Long-Lasting Durability. For Added Convenience, A Gray PVC Storage Block Is Included For Trouble-Free Bit Storage.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325106 / 00092644325106
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.82 (Each)
Standard Packaging
$104.46 (Per 3)
Stock Availability
Fayetteville
2 (Check another store)
Springdale
6
All Stores
48
Resources
Other Links
 
 
32510 - Other
 
32510 - Other
 
32510 - Other
Images
 
 
32510 - Small Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Large Image
 
32510 - Video
Attachments
 
 
32510 - Specification Sheet
360 Images
 
 
32510 - 360 Image
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
MAGNETIC SCREWDRIVER WITH 32 TAMPERPROOF BITS
Extra Long Description
KLE 32510 Tamperproof Magnetic Bits
Features
The Klein Tools Magnetic Screwdriver Set with 32 pieces provides tamperproof reliability and the flexibility to tackle a variety of jobs. A Cushion-Grip™ handle offers greater torque and comfort while the industrial strength steel bits lend long-lasting durability. For added convenience, a gray PVC storage block is included for trouble-free bit storage.
Long Description
The Klein Tools Magnetic Screwdriver Set with 32 pieces provides tamperproof reliability and the flexibility to tackle a variety of jobs. A Cushion-Grip™ handle offers greater torque and comfort while the industrial strength steel bits lend long-lasting durability. For added convenience, a gray PVC storage block is included for trouble-free bit storage.
Product Type
Tamperproof Magnetic Bits, 32 PC
Additional Information
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32510
GTIN
00092644325106
UPC
092644325106
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.71
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 32510.
Jump To:

Cross Referenced

These items are similar to 32510 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
32510 Klein Tools 00092644325106
52172 Morris 00601986521727
800-081 Eclipse n/a

* All prices subject to change.

Begin Live Chat