32500 - Multi-Bit Screwdriver/Nut Driver, 11-In-1

Klein Tools

  • $22.01 (Each)
  • $22.01 (Each)

  • $132.06 (Per 6)

In-Stock: 1 available locally (Denton, TX) ( change location)
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
32500
Manufacturer
Klein Tools
Manufacturer's Part Number
32500
Description
Multi-Bit Screwdriver/Nut Driver, 11-In-1
Screwdriver, #1, #2 (Phillips);1/4 In (6.4 MM), 3/16 In (4.8 MM) (Slotted);#1, #2 (Square);T10, T15 (Torx) Drive Size, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325007 / 00092644325007
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.01 (Each)
Standard Packaging
$132.06 (Per 6)
Stock Availability
Denton
1 (Check another store)
DFW RDC
7
All Stores
453
Resources
Other Links
 
 
32500 - Other
 
32500 - Other
 
32500 - Other
 
32500 - Other
 
32500 - Other
Images
 
 
32500 - Small Image
 
32500 - Large Image
 
32500 - Large Image
 
32500 - Large Image
 
32500 - Large Image
 
32500 - Large Image
 
32500 - Video
Brochures
 
 
32500 - Brochure
Attachments
 
 
32500 - Specification Sheet
360 Images
 
 
32500 - 360 Image
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
MULTI-BIT SCREWDRIVER/NUT DRIVER, 11-IN-1
Extra Long Description
KLE 32500 11-in-1 Screwdriver/Nut D
Features
This versatile 11-in-1 multi-tool has everything the professional needs. The integrated screwdriver / nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes. The blades are interchangeable for quick and easy switch out. The Cushion-Grip™ handle allows for greater torque and comfort. You'll be reaching for this tool to meet your needs on the job.
Long Description
Screwdriver, #1, #2 (Phillips);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted);#1, #2 (Square);T10, T15 (Torx) Drive Size, 0.50 lb
Product Type
Screwdriver
Short Description
Screwdriver
Additional Information
Drive Size
#1, #2 (Phillips);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted);#1, #2 (Square);T10, T15 (Torx)
Drive Type
Phillips;Slotted;Square;Torx;Hex
Made In USA
yes
Media
Yes
Package Quantity
1 PK/CT;6 PK
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32500
GTIN
00092644325007
UPC
092644325007
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.50 lb;0.23 kg
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 453

Location search:
These alternate items can be purchased instead of 32500.
Jump To:

Similar Items

Similar items are close alternatives to 32500, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat