32482 - Replacement Bit. #1 Phillips, 3/16" Slotted

Klein Tools

  • $6.96 (Each)
  • $6.96 (Each)

  • $41.76 (Per 6)

In-Stock: 3 available locally (Longview, TX) ( change location)
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
32482
Manufacturer
Klein Tools
Manufacturer's Part Number
32482
Description
Replacement Bit. #1 Phillips, 3/16" Slotted
Replacement Bit, 3/16 In (Slotted Replacement Bits) Tip Size, Phillips Tip Style, 2 Pieces, 1.265 In Overall Length, 0.16 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324826 / 00092644324826
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.96 (Each)
Standard Packaging
$41.76 (Per 6)
Stock Availability
Longview
3 (Check another store)
All Stores
35
Resources
Images
 
 
32482 - Small Image
 
32482 - Large Image
Other Links
 
 
32482 - Other
Attachments
 
 
32482 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.265 in
Descriptions
Description
REPLACEMENT BIT. #1 PHILLIPS, 3/16" SLOTTED
Extra Long Description
KLE 32482 Bit #1 Phillips, 3/16" Sl
Features
A replacement bit contains a #1 Phillips and a 3/16-Inch Slotted tip. Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers. Precision-machined tips for exact fit into fastener.
Long Description
Replacement Bit, 3/16 in (Slotted Replacement Bits) Tip Size, Phillips Tip Style, 2 Pieces, 1.265 in Overall Length, 0.16 oz
Product Type
Replacement Bit
Short Description
3/16" Slotted Replacement Bit, 1.265 in
Special Features
Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers
Additional Information
For Use With
10-in-1 Screwdriver Driver (32477);11-in-1 Screwdriver Driver (32500);10-Fold(TM)
Made In USA
yes
Package Quantity
2 Bits
Tip Size
3/16 in;4.8 mm (Slotted Replacement Bits)
Tip Style
Phillips
Tip Type
#1 Phillips; 3/16" (0.5 cm) Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32482
GTIN
00092644324826
UPC
092644324826
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.16 oz;4.5 g
Weight per each
0.01
Carton
1
Package
6
Uses, Certifications, and Standards
Application
10-in-1, 11-in-1 and 10-Fold™ Screwdriver/Nut Drivers
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat