29601 - Powerbox 1, Magnetic Mounted Power Strip

Klein Tools

  • $66.55 (Each)
  • $66.55 (Each)

  • $266.20 (Per 4)

In-Stock: 2 available locally (West Monroe, LA) ( change location)
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
29601
Manufacturer
Klein Tools
Manufacturer's Part Number
29601
Description
Powerbox 1, Magnetic Mounted Power Strip
Klein Tools' Rugged Powerbox Uses Powerful Magnets to Easily Mount Anywhere In The Metal Job Box or Other Magnetic Surface, and Includes Built-In Hanging Holes For Fixed Mounting Locations. Easily Distribute Power Across Your Job Box With 5-Foot Durable Power Cord. Integrated Led Lighting Illuminates The Inside Of Any Dark Job Box to Quickly Find Gear. Besides The Four Surge Protected 120V Outlets, The Two Usb-A and One 45W Usb-C (PD Capable) Ports Allow For Convenient Charging Of Personal Devices Includin
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
26111704 - Battery chargers
UPC/GTIN
092644296017 / 00092644296017
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.55 (Each)
Standard Packaging
$266.20 (Per 4)
Stock Availability
West Monroe
2 (Check another store)
All Stores
41
Resources
Images
 
 
29601 - Small Image
 
Small Image - Small Image
 
Large Image - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Large Image
 
29601 - Video
Other Links
 
 
29601 - Other
 
29601 - Other
 
29601 - Other
 
29601 - Other
 
29601 - Other
 
29601 - Other
 
29601 - Other
Attachments
 
 
29601 - Specification Sheet
360 Images
 
 
29601 - 360 Image
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
PC/ABS
Number Of Conductors
3
Wattage
1875W
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Diameter
—
Overall Length
5.8" (14.7 cm)
Descriptions
Description
POWERBOX 1, MAGNETIC MOUNTED POWER STRIP
Extra Long Description
KLE 29601 PowerBox 1, Magnetic Moun
Features
Klein Tools' rugged PowerBox uses powerful magnets to easily mount anywhere in the metal job box or other magnetic surface, and includes built-in hanging holes for fixed mounting locations. Easily distribute power across your job box with 5-Foot durable power cord. Integrated LED lighting illuminates the inside of any dark job box to quickly find gear. Besides the four surge protected 120V outlets, the two USB-A and one 45W USB-C (PD capable) ports allow for convenient charging of personal devices includin
Long Description
Klein Tools' rugged PowerBox uses powerful magnets to easily mount anywhere in the metal job box or other magnetic surface, and includes built-in hanging holes for fixed mounting locations. Easily distribute power across your job box with 5-Foot durable power cord. Integrated LED lighting illuminates the inside of any dark job box to quickly find gear. Besides the four surge protected 120V outlets, the two USB-A and one 45W USB-C (PD capable) ports allow for convenient charging of personal devices includin
Product Type
Powerbox 1, Magnetic Mounting
Special Features
Supplies Power to Job Sites, Integrated LED Lights
Additional Information
Gauge
14 AWG
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Magnetic or Hang Holes
Number Of Outlets
4
Overall Height
4.7" (11.9 cm)
Overall Width
1.9" (4.8 cm)
Rating
1875W
Temperature Range
14° to 122°F (-10° to 50°C)
Voltage
125V
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
29601
GTIN
00092644296017
UPC
092644296017
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Power Supply
Trade Size
Amperage
15A
Packaging
Weight
1.7 lb (0.8 kg)
Weight per each
1.7
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power for Job Site Power Box
Standard
Conforms to UL 498, 1310, 1363, 1449. Certified to CSA STD C22.2 # 42, 223, 269.3, 308
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat