19352 - Conduit Reamer

Klein Tools

  • $23.46 (Each)
  • $23.46 (Each)

  • $70.38 (Per 3)

In-Stock: 2 available locally (Arlington Branch, TX) ( change location)
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
19352
Manufacturer
Klein Tools
Manufacturer's Part Number
19352
Description
Conduit Reamer
Conduit Reamer, 3/8 In Tip Size, Black Oxide, 6.75 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, Square-Shank Drive, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112837 - Hand reamer
UPC/GTIN
092644857027 / 00092644857027
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.46 (Each)
Standard Packaging
$70.38 (Per 3)
Stock Availability
Arlington Branch
2 (Check another store)
DFW RDC
1
All Stores
41
Resources
Images
 
 
19352 - Small Image
 
19352 - Large Image
 
19352 - Large Image
 
19352 - Large Image
 
19352 - Large Image
Brochures
 
 
19352 - Brochure
Other Links
 
 
19352 - Other
 
19352 - Other
Specifications Sheets
 
 
19352 - Specification Sheet
Attachments
 
 
19352 - Specification Sheet
360 Images
 
 
19352 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Overall Length
6.75 in;171.5 mm
Descriptions
Description
CONDUIT REAMER
Extra Long Description
KLE 19352 Conduit Reamer
Features
From Klein Tools, the Conduit Reamer works with a screwdriver to ream and smooth thin-wall conduit. It locks onto a screwdriver and can ream both ID and OD at the same time. Comes with two set-screws to fit either round or square-shank screwdrivers.
Long Description
Conduit Reamer, 3/8 in Tip Size, Black Oxide, 6.75 in Overall Length, 1/2 in;3/4 in;1 in Conduit Size, Square-Shank Drive, 0.20 lb
Product Type
Conduit Reamer
Short Description
Conduit Reamer, 6.75 in
Additional Information
Conduit Size
1/2 in;12.7 mm;3/4 in;19.1 mm;1 in;25.4 mm
Drive Type
Square-Shank
Made In USA
yes
Tip Size
3/8 in;10 mm
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
19352
GTIN
00092644857027
UPC
092644857027
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electrical Metallic Tubing (EMT)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat