19352 - Conduit Reamer

Klein Tools

  • $23.46 (Each)
  • $23.46 (Each)

  • $70.38 (Per 3)

In-Stock: 2 available locally (Sulphur, LA) (change location)
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
19352
Manufacturer
Klein Tools
Manufacturer's Part Number
19352
Description
Conduit Reamer
Conduit Reamer, 3/8 In Tip Size, Black Oxide, 6.75 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, Square-Shank Drive, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112837 - Hand reamer
UPC/GTIN
092644857027 / 00092644857027
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.46 (Each)
Standard Packaging
$70.38 (Per 3)
Stock Availability
Sulphur
2 (Check another store)
Alexandria
3
All Stores
48
Resources
Images
 
 
19352 - Small Image
 
19352 - Large Image
 
19352 - Large Image
 
19352 - Large Image
 
19352 - Large Image
 
19352 - Video
Specifications Sheets
 
 
19352 - Specification Sheet
360 Images
 
 
19352 - 360 Image
Attachments
 
 
19352 - Specification Sheet
Other Links
 
 
19352 - Other
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
Black Oxide
Dimensions and Weight
Overall Length
6.75 in;171.5 mm
Descriptions
Product Type
Conduit Reamer
Description
CONDUIT REAMER
Long Description
Conduit Reamer, 3/8 in Tip Size, Black Oxide, 6.75 in Overall Length, 1/2 in;3/4 in;1 in Conduit Size, Square-Shank Drive, 0.20 lb
Features
From Klein Tools, the Conduit Reamer works with a screwdriver to ream and smooth thin-wall conduit. It locks onto a screwdriver and can ream both ID and OD at the same time. Comes with two set-screws to fit either round or square-shank screwdrivers.
Short Description
Conduit Reamer, 6.75 in
extra long description
KLEIN 19352 Conduit Reamer
Additional Information
Tip Size
3/8 in;10 mm
Conduit Size
1/2 in;12.7 mm;3/4 in;19.1 mm;1 in;25.4 mm
Drive Type
Square-Shank
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
19352
Brand
Klein Tools
GTIN
00092644857027
UPC
092644857027
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.2
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electrical Metallic Tubing (EMT)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 19352.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 19352.

Klein 19350 Conduit Reamer
  • Our Part #: 19350
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 19350
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($140.76) ·
19350 - Klein Tools

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$23.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat