K4121C - 1800W 120V Photo Cell

Intermatic

  • $14.44 (Each)
  • $14.44 (Each)

  • $173.28 (Per 12)

In-Stock: 3 available locally (Kansas City - North, MO) (change location)
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
K4121C
Manufacturer
Intermatic
Manufacturer's Part Number
K4121C
Description
1800W 120V Photo Cell
Photo Cell, 120 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002012 / 00078275002012
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.44 (Each)
Standard Packaging
$173.28 (Per 12)
Stock Availability
Kansas City - North
3 (Check another store)
Lenexa
8
All Stores
158
Resources
Images
 
 
K4121C - Large Image
 
K4121C - Large Image
 
K4121C - Large Image
Specifications Sheets
 
 
K4121C - Specification Sheet
Attachments
 
 
K4121C - Specification Sheet
Other Links
 
 
K4121C - Other
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
120 V ac
Wattage
>1 W
Current Rating
15 A(Tungsten);8.3 A (Ballast)
connection
Color Coded Lead
Material, Color, and Finish
Housing Material
Heavy Duty Die Cast
Color
Gray
Dimensions and Weight
Height
1-9/16 in;4.0 cm
Length
3-3/4 in;9.5 cm
Width
1-9/16 in;4 cm
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Descriptions
Description
1800W 120V PHOTO CELL
Product Type
Photo Cell
extra long description
INT-MAT K4121C Stem Mount Thermal P
Features
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Short Description
Photo Cell, 120 VAC, >1 W, Heavy Duty Die Cast
Long Description
Photo Cell, 120 V ac, >1 W, 3-3/4 in Length, 1-9/16 in Width, 1-9/16 in Height, Heavy Duty Die Cast Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem Mount, 0.25 lb/EA
Special Features
Sonic welded polycarbonate housing and lens to seal out moisture;Delay action eliminates load switching OFF due to car headlights, and lightning
Additional Information
Switch Type
Automatic Switch
Minimum Operating Temperature
-40 °F;-40 °C
package quantity
1 CT;12 PK
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
Stem Mount
Standards Met
Ul Listed
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
120
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4121C
GTIN
00078275002012
UPC
078275002012
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight
0.25 lb/EA
Weight per each
0.242
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Stem Mount
standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K4121C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of K4121C.

Stem Mount Thermal Photocontrol, 120 V
  • Our Part #: K4121
  • Kansas City - North Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: K4121C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($173.28) ·
K4121 - Intermatic Inc.

Kansas City - North Availability: In Stock

Total Availability: In Stock

Book Price

$14.44

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to K4121C, though they may not be 100% alike.

1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ball...
  • Our Part #: 2000
  • Kansas City - North Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2000
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($378.84) ·
2000 - Nsi Industries

Kansas City - North Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.57

Each

QTY:
Each
Add
Photo Cell, 120 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, ...
  • Our Part #: T15
  • Kansas City - North Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T-15
  • Manufacturer: Precision Multi Controls
  • Find: Similar Items
  • Pkg Sizes: 12 ($293.04) ·
T15 - Precision Multi Controls

Kansas City - North Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat