IG2280IM - 6-Mode Surge Protective Device 12/240V

Intermatic

  • $375.33 (Each)
  • $375.33 (Each)

  • $1,501.32 (Per 4)

In-Stock: 4 available at other locations ( find a store with stock)
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
IG2280IM
Manufacturer
Intermatic
Manufacturer's Part Number
IG2280-IM
Description
6-Mode Surge Protective Device 12/240V
Surge Protective Device, 6-Mode, 120/240 Vac, 1PH Type 2, Indoor Metal, Connected Equipment Warranty 10 Yr $25, 000
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275146112 / 00078275146112
Weight per unit
6.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$375.33 (Each)
Standard Packaging
$1,501.32 (Per 4)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
4
Resources
Images
 
 
IG2280IM - Large Image
 
IG2280IM - Large Image
Attachments
 
 
IG2280IM - Specification Sheet
Brochures
 
 
IG2280IM - Brochure
Other Links
 
 
IG2280IM - Other
 
IG2280IM - Other
 
IG2280IM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120, 240 VAC
Material
Steel
Material, Color, and Finish
Finish
Powder Coated Steel
Descriptions
Product Type
Surge Protective Device, 6-Mode, 120/240 Vac, 1PH Type 2, In
extra long description
INT-MAT IG2280-IM Surge Protective
Features
Intermatic's SMART GUARD® provides coverage of your customer’s big investment equipment, from appliances and computers to HVAC equipment and TVs. This innovative Surge Protective Device uses IMODULE® with LED lights for quick and easy status indication. A blue light indicates the Surge Protective Device unit is ON and a green light indicates surge protection is active. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardou
Description
6-MODE SURGE PROTECTIVE DEVICE 12/240V
Long Description
Surge Protective Device, 6-Mode, 120/240 VAC, 1Ph Type 2, Indoor Metal, Connected Equipment Warranty 10 yr $25,000
Special Features
Features: Tamper proof Consumable Module Door, Replaceable Consumable Modules, Status & Protection LED Indicators
Additional Information
type of indicators
Blue LED;Green LED
Manufacturer Information
Manufacturers Part Number
IG2280-IM
Brand
Intermatic
GTIN
00078275146112
UPC
078275146112
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Type I or II
Packaging
Weight per each
6.29
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus Listed, ANSI/UL1449 3rd Edition
Mounting
Flush Mount
environmental conditions
Indoor
Application
Residential, Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat